This product has been discontinued.
Weather Resistant GFCI Receptacle, Self-Test, 20A, Ivory
Item #:
862093
Cat #:
GFWRST20I
UPC:
883778122514
Sign In or Register to view pricing and more.
Documents & Guides
Weather Resistant GFCI Duplex Receptacle, Self-Test, 20 Amp, 125 Volt, Ivory
Overview
Weather Resistant GFCI Duplex Receptacle, Self-Test, 20 Amp, 125 Volt, Ivory
Also known as: 883778122514, GFWRST20I
Specifications
Type: | Receptacle, GFCI, Self Testing, Decora, Weather Resistant |
Volts AC: | 120 |
Amps: | 20 |
Color: | Ivory |
NEMA Configuration: | 5-20R |
Type: | Receptacle, GFCI, Self Testing, Decora, Weather Resistant |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)