This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-test SmartlockPro Slim Weather-Resistant GFCI, Monochromatic, Back And Side Wired, Wallplate Sold Separately - Ivory
Overview
15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-test SmartlockPro Slim Weather-Resistant GFCI, Monochromatic, Back And Side Wired, Wallplate Sold Separately - Ivory
Self-Test Weather Resistant GFCI Receptacle. Nema 5-15R 15A-125V @ Receptacle, 20A-125V Feed-through. Ivory W/ivory Test And Reset Buttons
Also known as: GFWR1-XI
Specifications
Volts AC: | 120 |
Amps: | 15 |
Color: | Ivory |
NEMA Configuration: | 5-15R |
Type: | Weather Resistant |
Volts AC: | 120 |
Color: | Ivory |
Type: | Weather Resistant |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)