20A COM SELF TEST WR

Item #: 995999
Cat #: GFWRST20
UPC: 883778122521
Sign In or Register to view pricing and more.
Documents & Guides
20A COM SELF TEST WR GFR BROWN

Overview

20A COM SELF TEST WR GFR BROWN
Also known as: 883778122521, GFWRST20

Specifications

Color: Brown
Type: Decorator Duplex
Amps: 20
NEMA Configuration: 5-20R
Wattage: 2500
Color: Brown
Amps: 20
Wattage: 2500
Type: Decorator Duplex
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)