Weather Resistant GFCI Receptacles

40 Found
Leviton

Weather-Resistant GFCI Receptacle, 20A, 125V White

Item #: 861227
CAT #: GFWR2-W
UPC: 078477709085
Sign In or Register to view pricing and more.
Leviton

Weather-Resistant GFCI Receptacle, 15A, 125V, White

Item #: 855359
CAT #: GFWR1-W
UPC: 078477709061
Sign In or Register to view pricing and more.
Pass & Seymour

Spec-Grade Weather Resistant Self-Test Duplex GFCI, 15A, White

Item #: 895964
CAT #: 1597-TRWRW
UPC: 785007036466
Sign In or Register to view pricing and more.
Leviton

20 Amp, 125 Volt Weather-Resistant GFCI, Black

Item #: 855360
CAT #: GFWR2-E
UPC: 078477709115
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI WR ST Duplex 20A 125V IV

Item #: 962165
CAT #: WRSGF20V
UPC: 032664743115
Sign In or Register to view pricing and more.
Leviton

15 Amp, 125 Volt Weather-Resistant GFCI, Black

Item #: 855357
CAT #: GFWR1-E
UPC: 078477709108
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

20A COM SELF TEST WR

Item #: 929859
CAT #: GFWRST20BK
UPC: 883778122491
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI WR ST Duplex 20A 125V WH

Item #: 962167
CAT #: WRSGF20W
UPC: 032664743122
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Weather Resistant GFCI Receptacle, Self-Test, 20A, White

Item #: 866595
CAT #: GFWRST20W
UPC: 883778122552
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Weather Resistant GFCI Receptacle, Self-Test, 15A, White

Item #: 898326
CAT #: GFWRST15W
UPC: 883778122477
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Weather Resistant GFCI Receptacle, Self-Test, 20A, Ivory

Item #: 862093
CAT #: GFWRST20I
UPC: 883778122514
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

20A COM SELF TEST WR

Item #: 1012093
CAT #: GFWRST20R
UPC: 883778122545
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

20A COM SELF TEST WR

Item #: 959705
CAT #: GFWRST20LA
UPC: 883778122538
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

20A COM SELF TEST WR

Item #: 995999
CAT #: GFWRST20
UPC: 883778122521
Sign In or Register to view pricing and more.
Hubbell - Electrical

20A COM SELF TEST WR

Item #: 883088
CAT #: GFWRST20GY
UPC:
Sign In or Register to view pricing and more.
Woodhead

FD GFCI DUPLEX WT ASSY 5-20R 20A/125V

Item #: 156392
CAT #: 60W33DPLXGF
UPC: 786788204792
Sign In or Register to view pricing and more.
Leviton

Weather-Resistant GFCI Receptacle, 20A, 125V White

20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - White
Item #: 861227
CAT #: GFWR2-W
UPC: 078477709085
Sign In or Register to view pricing and more.
Leviton

Weather-Resistant GFCI Receptacle, 15A, 125V, White

15 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - White
Item #: 855359
CAT #: GFWR1-W
UPC: 078477709061
Sign In or Register to view pricing and more.
Pass & Seymour

Spec-Grade Weather Resistant Self-Test Duplex GFCI, 15A, White

Spec-Grade Weather Resistant Self-Test Duplex GFCI, 15 Amp, 125 Volts, NEMA 5-15R, White
Item #: 895964
CAT #: 1597-TRWRW
UPC: 785007036466
Sign In or Register to view pricing and more.
Leviton

20 Amp, 125 Volt Weather-Resistant GFCI, Black

20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - Black.
Item #: 855360
CAT #: GFWR2-E
UPC: 078477709115
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI WR ST Duplex 20A 125V IV

Eaton GFCI receptacle,Weather resistant,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Ivory,Brass,Receptacle,Weather resistant,Polycarbonate,5-20R,Two-pole, three-wire, grounding
Item #: 962165
CAT #: WRSGF20V
UPC: 032664743115
Sign In or Register to view pricing and more.
Leviton

15 Amp, 125 Volt Weather-Resistant GFCI, Black

15 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - Black.
Item #: 855357
CAT #: GFWR1-E
UPC: 078477709108
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

20A COM SELF TEST WR

20A COM SELF TEST WR GFR BLACK
Item #: 929859
CAT #: GFWRST20BK
UPC: 883778122491
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI WR ST Duplex 20A 125V WH

Eaton GFCI receptacle,Weather resistant,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,White,Brass,Receptacle,Weather resistant,Polycarbonate,5-20R,Two-pole, three-wire, grounding
Item #: 962167
CAT #: WRSGF20W
UPC: 032664743122
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Weather Resistant GFCI Receptacle, Self-Test, 20A, White

Weather Resistant GFCI Duplex Receptacle, Self-Test, 20 Amp, 125 Volt, White
Item #: 866595
CAT #: GFWRST20W
UPC: 883778122552
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Weather Resistant GFCI Receptacle, Self-Test, 15A, White

Weather Resistant GFCI Duplex Receptacle, Self-Test, 15 Amp, 125 Volt, White
Item #: 898326
CAT #: GFWRST15W
UPC: 883778122477
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Weather Resistant GFCI Receptacle, Self-Test, 20A, Ivory

Weather Resistant GFCI Duplex Receptacle, Self-Test, 20 Amp, 125 Volt, Ivory
Item #: 862093
CAT #: GFWRST20I
UPC: 883778122514
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

20A COM SELF TEST WR

20A COM SELF TEST WR GFR RED
Item #: 1012093
CAT #: GFWRST20R
UPC: 883778122545
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

20A COM SELF TEST WR

20A COM SELF TEST WR GFR LT ALMOND
Item #: 959705
CAT #: GFWRST20LA
UPC: 883778122538
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

20A COM SELF TEST WR

20A COM SELF TEST WR GFR BROWN
Item #: 995999
CAT #: GFWRST20
UPC: 883778122521
Sign In or Register to view pricing and more.
Hubbell - Electrical

20A COM SELF TEST WR

20A COM SELF TEST WR GFR GRAY
Item #: 883088
CAT #: GFWRST20GY
UPC:
Sign In or Register to view pricing and more.
Woodhead

FD GFCI DUPLEX WT ASSY 5-20R 20A/125V

Watertite« Single GFCI Receptacle with Flip Lid, 2 Pole/3 Wire, NEMA 5-20, 125V
Item #: 156392
CAT #: 60W33DPLXGF
UPC: 786788204792
Sign In or Register to view pricing and more.
Page 1 of 3
40 Items found