GFCI & AFCI Wiring Devices
1,018 Found
Leviton
Tamper Resistant GFCI Receptacle, 15A, 125V , White
Item #: 851407
CAT #: GFTR1-W
UPC: 078477479711
Sign In or Register to view pricing and more.
Leviton
Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, White
Item #: 849438
CAT #: GFWT1-W
UPC: 078477709238
Sign In or Register to view pricing and more.
Leviton
Tamper/Weather Resistant GFCI Receptacle, 20A, 125V, White
Item #: 851523
CAT #: GFWT2-W
UPC: 078477709191
Sign In or Register to view pricing and more.
Leviton
Tamper Resistant GFCI Receptacle, 20A, 125V, White
Item #: 851422
CAT #: GFTR2-W
UPC: 078477497364
Sign In or Register to view pricing and more.
Leviton
GFCI Receptacle, 20A, 125V, White, Slim
Item #: 851464
CAT #: GFNT2-W
UPC: 078477712764
Sign In or Register to view pricing and more.
Leviton
GFCI Receptacle, 15A, 125V, White, Narrow
Item #: 851394
CAT #: GFNT1-W
UPC: 078477712559
Sign In or Register to view pricing and more.
Leviton
Weather-Resistant GFCI Receptacle, 20A, 125V White
Item #: 861227
CAT #: GFWR2-W
UPC: 078477709085
Sign In or Register to view pricing and more.
Leviton
Blank GFCI, 20 Amp, 120V, White
Item #: 855433
CAT #: GFRBF-W
UPC: 078477714577
Sign In or Register to view pricing and more.
Leviton
Tamper Resistant GFCI Receptacle, 15A, 125V , Ivory
Item #: 851403
CAT #: GFTR1-I
UPC: 078477487136
Sign In or Register to view pricing and more.
Eaton Arrow Hart
GFCI TR Self Test Duplex 15A 125V WH
Item #: 898489
CAT #: TRSGF15W
UPC: 032664739903
Sign In or Register to view pricing and more.
Leviton
GFCI Receptacle, 20A, 5-20R, Ivory
Item #: 852142
CAT #: GFNT2-I
UPC: 078477712771
Sign In or Register to view pricing and more.
Leviton
AFCI/GFCI Receptacle, 15A, 125V, White
Item #: 954681
CAT #: AGTR1-W
UPC: 078477744505
Sign In or Register to view pricing and more.
Eaton Arrow Hart
GFCI TWR Self Test Duplex 15A 125V WH
Item #: 898493
CAT #: TWRSGF15W
UPC: 032664742989
Sign In or Register to view pricing and more.
Leviton
Tamper Resistant GFCI Receptacle, 20A, 125V, Ivory
Item #: 854633
CAT #: GFTR2-I
UPC: 078477497302
Sign In or Register to view pricing and more.
Hubbell-Bryant
Ground Fault Receptacle, 15A, 125V, White/Almond
Item #: 870444
CAT #: GFTWRST15W
UPC: 883778122637
Sign In or Register to view pricing and more.
Leviton
Weather-Resistant GFCI Receptacle, 15A, 125V, White
Item #: 855359
CAT #: GFWR1-W
UPC: 078477709061
Sign In or Register to view pricing and more.
Leviton
Tamper Resistant GFCI Receptacle, 15A, 125V , White
15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-Test SmartlockPro GFCI, Monochromatic, Back And Side Wired, Nylon Wallplate/Faceplate, Screws And Self-Grounding Clip Included, White
Item #: 851407
CAT #: GFTR1-W
UPC: 078477479711
Category:
Tamper Resistant GFCI Receptacles
Sign In or Register to view pricing and more.
Leviton
Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, White
15 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather & Tamper-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - White
Item #: 849438
CAT #: GFWT1-W
UPC: 078477709238
Sign In or Register to view pricing and more.
Leviton
Tamper/Weather Resistant GFCI Receptacle, 20A, 125V, White
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather & Tamper-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - White
Item #: 851523
CAT #: GFWT2-W
UPC: 078477709191
Sign In or Register to view pricing and more.
Leviton
Tamper Resistant GFCI Receptacle, 20A, 125V, White
20 Amp, 125 Volt Receptacle, Feed-Through, Tamper Resistant, Self Testing, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - White
Item #: 851422
CAT #: GFTR2-W
UPC: 078477497364
Category:
Tamper Resistant GFCI Receptacles
Sign In or Register to view pricing and more.
Leviton
GFCI Receptacle, 20A, 125V, White, Slim
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - White
Item #: 851464
CAT #: GFNT2-W
UPC: 078477712764
Category:
20 Amp Commercial Grade GFCI Receptacles
Sign In or Register to view pricing and more.
Leviton
GFCI Receptacle, 15A, 125V, White, Narrow
15 Amp, 125V Receptacle, 20 Amp Feed-Through, Self Testing, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - White
Item #: 851394
CAT #: GFNT1-W
UPC: 078477712559
Sign In or Register to view pricing and more.
Leviton
Weather-Resistant GFCI Receptacle, 20A, 125V White
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - White
Item #: 861227
CAT #: GFWR2-W
UPC: 078477709085
Category:
Weather Resistant GFCI Receptacles
Sign In or Register to view pricing and more.
Leviton
Blank GFCI, 20 Amp, 120V, White
1.0 HP @ 120V AC Switch Rating, 20 Amp 120V Feed-Through, Self Testing, Slim SmartLock PRO GFCI, Monochromatic, Blank Face, Back & Side, Self Grounding Clip Included, Buttons Match Face Color - White
Item #: 855433
CAT #: GFRBF-W
UPC: 078477714577
Category:
In-Wall - Blank GFCI
Sign In or Register to view pricing and more.
Leviton
Tamper Resistant GFCI Receptacle, 15A, 125V , Ivory
15 Amp, 125 Volt Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Ivory
Item #: 851403
CAT #: GFTR1-I
UPC: 078477487136
Category:
Tamper Resistant GFCI Receptacles
Sign In or Register to view pricing and more.
Eaton Arrow Hart
GFCI TR Self Test Duplex 15A 125V WH
Eaton ground fault circuit interrupter receptacle, 15A, 125V, Back wire and side wire, GFCI, White, Brass, Receptacle, Tamper resistant, PVC, 5-15R, Two-pole, three-wire, grounding
Item #: 898489
CAT #: TRSGF15W
UPC: 032664739903
Category:
15 Amp Specification Grade GFCI
Sign In or Register to view pricing and more.
Leviton
GFCI Receptacle, 20A, 5-20R, Ivory
20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-Test SmartlockPro Slim GFCI, Monochromatic, Residential/Commercial Applications, Back And Side Wired, Heavy Duty, Wallplate/Faceplate And Self Grounding Clip Included - Ivory
Item #: 852142
CAT #: GFNT2-I
UPC: 078477712771
Category:
20 Amp Commercial Grade GFCI Receptacles
Sign In or Register to view pricing and more.
Leviton
AFCI/GFCI Receptacle, 15A, 125V, White
15 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – White
Item #: 954681
CAT #: AGTR1-W
UPC: 078477744505
Sign In or Register to view pricing and more.
Eaton Arrow Hart
GFCI TWR Self Test Duplex 15A 125V WH
Eaton GFCI receptacle,Weather resistant,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,Back and side wire,white,Brass,Tamper and weather resistant,Polycarbonate,5-15R,Two-pole,Three-wire,grounding
Item #: 898493
CAT #: TWRSGF15W
UPC: 032664742989
Sign In or Register to view pricing and more.
Leviton
Tamper Resistant GFCI Receptacle, 20A, 125V, Ivory
20 Amp, 125 Volt Receptacle, Feed-Through, Tamper Resistant, Self Testing, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Ivory
Item #: 854633
CAT #: GFTR2-I
UPC: 078477497302
Category:
Tamper Resistant GFCI Receptacles
Sign In or Register to view pricing and more.
Hubbell-Bryant
Ground Fault Receptacle, 15A, 125V, White/Almond
Receptacle, Self-Test, GFCI, TRWR, Commercial Grade, 15 Amp, 125 Volt, 2-Pole, 3-Wire Grounding, 5-15R, White Almond
Item #: 870444
CAT #: GFTWRST15W
UPC: 883778122637
Category:
Tamper Resistant GFCI Receptacles
Sign In or Register to view pricing and more.
Leviton
Weather-Resistant GFCI Receptacle, 15A, 125V, White
15 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - White
Item #: 855359
CAT #: GFWR1-W
UPC: 078477709061
Category:
Weather Resistant GFCI Receptacles
Sign In or Register to view pricing and more.