Size 20 Male Insert, 20 Contacts, Pin Socket, Crimp, 12 AWG

Item #: 260935
Cat #: A20-2012M
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Size 20 Male Insert, 20 Contacts, Pin Socket, Crimp, 12 AWG

Overview

Size 20 Male Insert, 20 Contacts, Pin Socket, Crimp, 12 AWG
Also known as: A20-2012M

Specifications

Gender: Male
Gauge: 12
Size: 20
Type: Male Insert
Gender: Male
Size: 20
Gauge: 12
Type: Male Insert

Customer Reviews

No reviews for this product
(0)