Inlet, Enclosure, 3 Pole, Neutral, Ground, 20A, 208V
Item #:
563416
Cat #:
22-18167
UPC:
784474610643
Sign In or Register to view pricing and more.
Documents & Guides
Inlet, Enclosure Ip66/ip67, Wiring Capacity 20 To 10 Awg, Polarity 3 Pole, Neutral, Ground, Refineries, Silos, Hazardous Environment, Csa, Iec, Atex, 2.24 Dia X 1.97in, 20 Amp Rating, 208 Volts
Overview
Inlet, Enclosure Ip66/ip67, Wiring Capacity 20 To 10 Awg, Polarity 3 Pole, Neutral, Ground, Refineries, Silos, Hazardous Environment, Csa, Iec, Atex, 2.24 Dia X 1.97in, 20 Amp Rating, 208 Volts
Also known as: 784474610643, 22-18167
Specifications
Material: | Polyester |
Type: | Inlet |
Color: | Black |
Amps: | 20 |
Material: | Polyester |
Color: | Black |
Type: | Inlet |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)