Female Insert, Size 3A, Screw Terminal, 3 Contacts, 10A, 230/400V
Item #:
37018
Cat #:
09200032711
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Female Insert, Size 3A, Screw Terminal, 3 Contacts, 10A, 230/400V
Overview
Female Insert, Size 3A, Screw Terminal, 3 Contacts, 10A, 230/400V
Also known as: 09200032711
Specifications
Gender: | Female |
Type: | Insert |
Size: | 3A |
Amps: | 10 |
Volts AC: | 230, 400 |
Gender: | Female |
Size: | 3A |
Volts AC: | 230, 400 |
Type: | Insert |
Amps: | 10 |
Customer Reviews
No reviews for this product
(0)