Flanged Outlet w/ Cover, Wetguard, 15A, 125V, 2P, 3W

Item #: 616967
Cat #: 95W47-S
UPC: 078477519554
Sign In or Register to view pricing and more.
Flanged Outlet w/ Cover, Wetguard, 15 Amp, 125 Volt, NEMA L5-15, 2-Pole, 3-Wire, Industrial Grade, Grounding, Locking Single Outlet, Corrosion Resistant, Yellow

Overview

Flanged Outlet w/ Cover, Wetguard, 15 Amp, 125 Volt, NEMA L5-15, 2-Pole, 3-Wire, Industrial Grade, Grounding, Locking Single Outlet, Corrosion Resistant, Yellow
15 Amp, 125 Volt, NEMA L5-15, 2P, 3W, Industrial Grade, Grounding, Wetguard, Locking Single Outlet, Yellow
Also known as: 078477519554, 95W47-S

Specifications

Type: Cover, Single Receptacle
Amps: 15
Volts AC: 125
NEMA Configuration: L5-15R
Color: Yellow
Type: Cover, Single Receptacle
Volts AC: 125
Color: Yellow
Amps: 15
NEMA Configuration: L5-15R

Customer Reviews

No reviews for this product
(0)