1-Gang, Single Outlet, Wetguard Cover, Yellow
Item #:
382450
Cat #:
90W47-S
UPC:
078477519493
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, Vertical Mount, Weatherproof Cover, Non-Metallic, Type: (1) Single Receptacle, Diameter: 1.406". Color: Yellow. For use with: Wetguard 15A Plugs
Overview
1-Gang, Vertical Mount, Weatherproof Cover, Non-Metallic, Type: (1) Single Receptacle, Diameter: 1.406". Color: Yellow. For use with: Wetguard 15A Plugs
15 Amp, 125 Volt, NEMA 5-15, 2P, 3W, Industrial Grade, Grounding, Wetguard, Straight Blade Single Outlet, Yellow
Also known as: 078477519493, 90W47-S
Specifications
Type: | Cover, Single Receptacle |
Mounting: | Vertical |
Gangs: | 1 |
Color: | Yellow |
Type: | Cover, Single Receptacle |
Gangs: | 1 |
Mounting: | Vertical |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)