NEMA Twist Lock Flanged Outlets

91 Found
Hubbell-Wiring Kellems

Twist-Lock, Industrial, Flanged Receptacle, 20A 125V, 2-Pole 3-Wire

Item #: 24960
CAT #: HBL2316
UPC: 783585037806
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG FLG-RCPT, 20A 125/250V, L14-20R, WH

Item #: 88956
CAT #: HBL2416
UPC: 783585038186
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

2P3W, 30A 250V, L6-30R, White Nylon

Item #: 21702
CAT #: HBL2626
UPC: 783585038933
Sign In or Register to view pricing and more.
Pass & Seymour

STR BLD FLANGED OUTLET 3W 15A 125V

Item #: 136378
CAT #: 5279-SS
UPC: 785007527919
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Twist-Lock, Flanged Receptacle, 30A 3-Phase Delta 480V, 3-Pole 4-Wi

Item #: 21824
CAT #: HBL2736
UPC: 783585039367
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Twist-Lock, Flanged Receptacle, 20A Phase Delta 480V, 3-Pole 4-Wire

Item #: 21528
CAT #: HBL2436
UPC: 783585038346
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

2P3W, 20A 250V, L6-20R, White Nylon

Item #: 25063
CAT #: HBL2326
UPC: 783585037875
Sign In or Register to view pricing and more.
Leviton

Flanged Outlet Locking Receptacle, 30A, 480V, 3-phase, L16-30R, White

Item #: 5813
CAT #: 2736
UPC: 078477806470
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

2P3W, 15A 125V, ML-2R, Stainless Flange

Item #: 22142
CAT #: HBL7596
UPC: 783585237817
Sign In or Register to view pricing and more.
Leviton

1-Gang, Single Outlet, Wetguard Cover, Yellow

Item #: 382450
CAT #: 90W47-S
UPC: 078477519493
Sign In or Register to view pricing and more.
Leviton

Flanged Outlet w/ Lid, Wetguard, 30A, 3PH, 480V, 3P, 4W

Item #: 623609
CAT #: 99W76-S
UPC: 078477519776
Sign In or Register to view pricing and more.
Pass & Seymour

FL OUT 4W20A250V T/L

Item #: 681183
CAT #: L1520-FO
UPC: 785007152036
Sign In or Register to view pricing and more.
Leviton

Flanged Outlet w/ Cover, Wetguard, 30A, 125V, 2P, 3W,

Item #: 485269
CAT #: 99W47-S
UPC: 078477519653
Sign In or Register to view pricing and more.
Leviton

#2cd/flanged Outlet

Item #: 224294
CAT #: 2626F
UPC: 078477806180
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG FLG RCPT, MIDGET 15A 125V, ML-2R,NM

Item #: 22124
CAT #: HBL7596N
UPC: 783585237824
Sign In or Register to view pricing and more.
Leviton

Flanged Outlet

Item #: 2173
CAT #: 7526-C
UPC: 078477835739
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Twist-Lock, Industrial, Flanged Receptacle, 20A 125V, 2-Pole 3-Wire

Twist-Lock, Industrial, Flanged Receptacle, 20A 125V, 2-Pole 3-Wire Ground, L5-20R, Screw Terminal, White
Item #: 24960
CAT #: HBL2316
UPC: 783585037806
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG FLG-RCPT, 20A 125/250V, L14-20R, WH

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Receptacle, 20A 125/250V, 3-Pole 4-Wire Grounding, L14-20R,Screw Terminal, White
Item #: 88956
CAT #: HBL2416
UPC: 783585038186
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

2P3W, 30A 250V, L6-30R, White Nylon

KEL HBL2626
Item #: 21702
CAT #: HBL2626
UPC: 783585038933
Sign In or Register to view pricing and more.
Pass & Seymour

STR BLD FLANGED OUTLET 3W 15A 125V

Straight Blade 2pole 3wire 15amp 125volt Flanged Outlet
Item #: 136378
CAT #: 5279-SS
UPC: 785007527919
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Twist-Lock, Flanged Receptacle, 30A 3-Phase Delta 480V, 3-Pole 4-Wi

Twist-Lock, Flanged Receptacle, 30A 3-Phase Delta 480V, 3-Pole 4-Wire, L16-30R, Screw Terminal, White
Item #: 21824
CAT #: HBL2736
UPC: 783585039367
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Twist-Lock, Flanged Receptacle, 20A Phase Delta 480V, 3-Pole 4-Wire

Twist-Lock, Flanged Receptacle, 20A Phase Delta 480V, 3-Pole 4-Wire, L16-20R, Screw Terminal, White
Item #: 21528
CAT #: HBL2436
UPC: 783585038346
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

2P3W, 20A 250V, L6-20R, White Nylon

KEL HBL2326 FLGD OUTLET-NMA 20R
Item #: 25063
CAT #: HBL2326
UPC: 783585037875
Sign In or Register to view pricing and more.
Leviton

Flanged Outlet Locking Receptacle, 30A, 480V, 3-phase, L16-30R, White

30 Amp, 480 Volt 3-phase, NEMA L16-30r, 3p, 4w, Flanged Outlet Locking Receptacle,industrial Grade, Grounding, - White
Item #: 5813
CAT #: 2736
UPC: 078477806470
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

2P3W, 15A 125V, ML-2R, Stainless Flange

HUBBELL 7596
Item #: 22142
CAT #: HBL7596
UPC: 783585237817
Sign In or Register to view pricing and more.
Leviton

1-Gang, Single Outlet, Wetguard Cover, Yellow

1-Gang, Vertical Mount, Weatherproof Cover, Non-Metallic, Type: (1) Single Receptacle, Diameter: 1.406". Color: Yellow. For use with: Wetguard 15A Plugs
Item #: 382450
CAT #: 90W47-S
UPC: 078477519493
Sign In or Register to view pricing and more.
Leviton

Flanged Outlet w/ Lid, Wetguard, 30A, 3PH, 480V, 3P, 4W

Flanged Outlet w/ Cover, Wetguard, 30 Amp, 480 Volt, 3-Phase, NEMA L16-30R, 3P, 4W, Industrial Grade, Grounding, Locking Single Outlet, Corrosion Resistant, Yellow.
Item #: 623609
CAT #: 99W76-S
UPC: 078477519776
Sign In or Register to view pricing and more.
Pass & Seymour

FL OUT 4W20A250V T/L

Flanged Outlet 4wire 20amp 250volt Turnlok
Item #: 681183
CAT #: L1520-FO
UPC: 785007152036
Sign In or Register to view pricing and more.
Leviton

Flanged Outlet w/ Cover, Wetguard, 30A, 125V, 2P, 3W,

Flanged Outlet, Wetguard, 30 Amp, 125 Volt, NEMA L5-30, 2p, 3w, Industrial Grade, Grounding, Locking Single Outlet, Corrosion Resistant, Yellow
Item #: 485269
CAT #: 99W47-S
UPC: 078477519653
Sign In or Register to view pricing and more.
Leviton

#2cd/flanged Outlet

30 Amp, 250 Volt, NEMA L6-30r, 2p, 3w, Flanged Outlet Locking Receptacle,industrial Grade, Grounding, - White
Item #: 224294
CAT #: 2626F
UPC: 078477806180
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG FLG RCPT, MIDGET 15A 125V, ML-2R,NM

Hubbell Wiring Device Kellems, Locking Devices, Midget Twist-Lock,Industrial, Flanged Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, ML-2R, Screw Terminal, Nylon
Item #: 22124
CAT #: HBL7596N
UPC: 783585237824
Sign In or Register to view pricing and more.
Leviton

Flanged Outlet

15 Amp, 125 Volt 1-Phase, NEMA L1-15R, 2P, 2W, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding - Black.
Item #: 2173
CAT #: 7526-C
UPC: 078477835739
Sign In or Register to view pricing and more.
Page 1 of 6
91 Items found