Locking Receptacle, 30A, 227/480 Volt

Item #: 755864
Cat #: 2820-IG
UPC: 078477077191
Sign In or Register to view pricing and more.
Documents & Guides
Locking Receptacle, Industrial Grade, 30 Amp, 277/480 Volt, NEMA L22-30R, 4 Pole, 5 Wire, Flush Mount, Isolated Ground, Orange

Overview

Locking Receptacle, Industrial Grade, 30 Amp, 277/480 Volt, NEMA L22-30R, 4 Pole, 5 Wire, Flush Mount, Isolated Ground, Orange
30 Amp, 277/480 Volt 3PY, NEMA L22-30R, 4P, 5W, Flush Mtg Locking Receptacle,Industrial Grade, Isolated Ground, - Orange
Also known as: 078477077191, 2820-IG

Specifications

Type: Isolated Ground
Color: Orange
Material: Nylon, PBT Plastic
Type: Isolated Ground
Material: Nylon, PBT Plastic
Color: Orange

Customer Reviews

No reviews for this product
(0)