15 Amp NEMA Twist Lock Connectors

57 Found
Leviton

15 Amp, 250 Volt NEMA L6-15R Connector, Wetguard

Item #: 55426
CAT #: 25W49
UPC: 078477969571
Sign In or Register to view pricing and more.
Leviton

Locking Connector, 15 Amp, 125V

Item #: 44371
CAT #: 4729-C
UPC: 078477795521
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Connector, 15A, 125V, L5-15R, Black/White

Item #: 54664
CAT #: HBL4729C
UPC: 783585171357
Sign In or Register to view pricing and more.
Leviton

Locking Connector, 15A, 125V, L5-15R, Wetguard

Item #: 42536
CAT #: 25W47
UPC: 078477848289
Sign In or Register to view pricing and more.
Woodhead

2 Pole/3 Wire, NEMA L5-15, 125V

Item #: 57989
CAT #: 25W47
UPC: 786788713027
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

15A, 125V, 2P2W, Twistlock Connector, Black

Item #: 52053
CAT #: HBL7464V
UPC: 783585237251
Sign In or Register to view pricing and more.
Leviton

Locking Connector, 15A, 277V, L7-15R, Black/White

Item #: 45049
CAT #: 4779-C
UPC: 078477795804
Sign In or Register to view pricing and more.
Leviton

15 Amp, 250 Volt NEMA L6-15R Connector

Item #: 43583
CAT #: 4579-C
UPC: 078477795712
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Connector, Midget, Valise, 15A, 125V, Black

Item #: 56872
CAT #: HBL7593V
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Connector, 15A, 277V, L7-15R, Black/White

Item #: 54543
CAT #: HBL4779C
UPC: 783585171906
Sign In or Register to view pricing and more.
Woodhead

Locking Watertight Connector,15A, 277V, L7-15, Yellow

Item #: 57973
CAT #: 25W34
UPC: 786788713041
Sign In or Register to view pricing and more.
Leviton

15 Amp, 125 Volt NEMA ML3R Connector, Minilock

Item #: 48343
CAT #: ML3-C
UPC: 078477987346
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Connector, 15A, 250V, L6-15R, Black/White

Item #: 59111
CAT #: HBL4579C
UPC: 783585170107
Sign In or Register to view pricing and more.
Leviton

Minilock Connector, 15 Amp, 125V

Item #: 118353
CAT #: ML2-C
UPC: 078477987292
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

CONN W/TIGHT L7-15R 15A 277VAC

Item #: 815662
CAT #: HBL25W34
UPC: 783585131313
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Connector, Midget, 15A, 125/250V, ML-3R, Black

Item #: 57526
CAT #: HBL7484
UPC: 783585237381
Sign In or Register to view pricing and more.
Leviton

15 Amp, 250 Volt NEMA L6-15R Connector, Wetguard

15 Amp, 250 Volt, NEMA L6-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow
Item #: 55426
CAT #: 25W49
UPC: 078477969571
Sign In or Register to view pricing and more.
Leviton

Locking Connector, 15 Amp, 125V

15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White.
Item #: 44371
CAT #: 4729-C
UPC: 078477795521
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Connector, 15A, 125V, L5-15R, Black/White

Twist-Lock Insulgrip Connector, 15A, 125V, L5-15P, 2P3W Grounding, Black/White
Item #: 54664
CAT #: HBL4729C
UPC: 783585171357
Sign In or Register to view pricing and more.
Leviton

Locking Connector, 15A, 125V, L5-15R, Wetguard

15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.
Item #: 42536
CAT #: 25W47
UPC: 078477848289
Sign In or Register to view pricing and more.
Woodhead

2 Pole/3 Wire, NEMA L5-15, 125V

Watertight Extreme Connector with Locking Blade, 2 Pole/3 Wire, NEMA L5-15, 125V, Cord Grip Body Size F2, Silicone Husk
Item #: 57989
CAT #: 25W47
UPC: 786788713027
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

15A, 125V, 2P2W, Twistlock Connector, Black

15 Amp, 125 Volt, 2P2W, Twistlock, Non Grounding Connector, Black
Item #: 52053
CAT #: HBL7464V
UPC: 783585237251
Sign In or Register to view pricing and more.
Leviton

Locking Connector, 15A, 277V, L7-15R, Black/White

Locking Connector, 15 Amps, 277 Volts, NEMA L7-15R, Black/White, Industrial Grade, Grounding
Item #: 45049
CAT #: 4779-C
UPC: 078477795804
Sign In or Register to view pricing and more.
Leviton

15 Amp, 250 Volt NEMA L6-15R Connector

15 Amp, 250 Volt, NEMA L6-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White
Item #: 43583
CAT #: 4579-C
UPC: 078477795712
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Connector, Midget, Valise, 15A, 125V, Black

Locking Connector, Midget Twistlock, Valise, Female, 15A, 125V, Black, 2-Pole, 3-Wire, ML-2R, Screw Terminal
Item #: 56872
CAT #: HBL7593V
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Connector, 15A, 277V, L7-15R, Black/White

Locking Connector, 15A, 277V, L7-15R, Black/White, 2-Pole, 3-Wire Grounding, Insulgrip, Black Nylon Housing
Item #: 54543
CAT #: HBL4779C
UPC: 783585171906
Sign In or Register to view pricing and more.
Woodhead

Locking Watertight Connector,15A, 277V, L7-15, Yellow

Locking Watertight Connector,15A, 277V, L7-15, Yellow
Item #: 57973
CAT #: 25W34
UPC: 786788713041
Sign In or Register to view pricing and more.
Leviton

15 Amp, 125 Volt NEMA ML3R Connector, Minilock

15 Amp, 125/250 Volt, NEMA ML3R, 3P, 3W, Locking Connector, Industrial Grade, Non-Grounding, MiniLock - Black-White.
Item #: 48343
CAT #: ML3-C
UPC: 078477987346
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Connector, 15A, 250V, L6-15R, Black/White

Locking Connector, 15A, 250V. L6-15R, Black/White, 2-Pole, 3-Wire Grounding, Insulgrip, Black Nylon Housing
Item #: 59111
CAT #: HBL4579C
UPC: 783585170107
Sign In or Register to view pricing and more.
Leviton

Minilock Connector, 15 Amp, 125V

15 Amp, 125 Volt, NEMA ML2R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, MiniLock - Black-White.
Item #: 118353
CAT #: ML2-C
UPC: 078477987292
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

CONN W/TIGHT L7-15R 15A 277VAC

CONN W/TIGHT L7-15R 15A 277VAC
Item #: 815662
CAT #: HBL25W34
UPC: 783585131313
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Connector, Midget, 15A, 125/250V, ML-3R, Black

Locking Connector, Midget TwistLock, Industrial, Female, 15A, 125/250V, 3-Pole 3-Wire Non-Grounding, ML-3R, Screw Terminal, Black
Item #: 57526
CAT #: HBL7484
UPC: 783585237381
Sign In or Register to view pricing and more.
Page 1 of 4
57 Items found