TURNLOK CONNECTOR 4W 20A 125/250V B&W

Item #: 116741
Cat #: L1420-C
UPC: 785007142013
Sign In or Register to view pricing and more.
Documents & Guides
Turnlok Connector 4wire 20amp 125/250volts

Overview

Turnlok Connector 4wire 20amp 125/250volts
Also known as: 785007142013, L1420-C

Specifications

Type: Grounding, Connector
Volts AC: 120, 240
Color: Black/White
Amps: 20
Material: Nylon
NEMA Configuration: L14-20R
Type: Grounding, Connector
Color: Black/White
Material: Nylon
Volts AC: 120, 240
Amps: 20
NEMA Configuration: L14-20R

Customer Reviews

No reviews for this product
(0)