Watertight Locking Connector, 30A, 125V, L5-30R, Yellow

Item #: 81695
Cat #: 29W47
UPC: 786788713317
Sign In or Register to view pricing and more.
Documents & Guides
Watertite Locking Connector, 30 Amp, 125 Volt, L5-30R, 2-Pole, 3-Wire, Yellow

Overview

Watertite Locking Connector, 30 Amp, 125 Volt, L5-30R, 2-Pole, 3-Wire, Yellow
Also known as: 786788713317, 29W47

Specifications

Type: Grounding, Connector
Amps: 30
Volts AC: 125
Material: Nylon
NEMA Configuration: L5-30R
Color: Yellow
Type: Grounding, Connector
Volts AC: 125
NEMA Configuration: L5-30R
Amps: 30
Material: Nylon
Color: Yellow

Customer Reviews

No reviews for this product
(0)