Locking Plug, Midget, 15A, 125V, 2P2W

Item #: 52030
Cat #: HBL7465V
UPC: 783585237282
Sign In or Register to view pricing and more.
Documents & Guides
Locking Plug, Midget, 15A, 125V, 2P2W, Valise, Nylon, Black, .22" - .385" Cord Range, NEMA ML-1R

Overview

Locking Plug, Midget, 15A, 125V, 2P2W, Valise, Nylon, Black, .22" - .385" Cord Range, NEMA ML-1R
The Hubbell HUBHBL7465V Twist-Lock® Valise® plug features a fully insulated, abuse resistant nylon housing and powerful, cord-gripping jaws. A totally insulated body adds an extra measure of safety.
Also known as: 783585237282, HBL7465V

Specifications

Type: Twistlock, Non Grounding
Color: Black
Amps: 15
Material: Brass
Volts AC: 125
Type: Twistlock, Non Grounding
Amps: 15
Volts AC: 125
Color: Black
Material: Brass

Customer Reviews

No reviews for this product
(0)