Locking Plug, 15A, 125 V, 2P2W

Item #: 118365
Cat #: ML1-P
UPC: 078477987117
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA ML1P, 2P, 2W, Locking Plug, Industrial Grade, Non-Grounding, MiniLock - Black-White.

Overview

15 Amp, 125 Volt, NEMA ML1P, 2P, 2W, Locking Plug, Industrial Grade, Non-Grounding, MiniLock - Black-White.
15 Amp, 125 Volt, Locking Plug, Industrial Grade, Non-Grounding, MiniLock, Black-White
Also known as: 078477987117, ML1-P

Specifications

Volts AC: 120
Color: Black/White
Amps: 15
Type: Plug, Non-Grounding
NEMA Configuration: ML-1P
Volts AC: 120
Amps: 15
NEMA Configuration: ML-1P
Color: Black/White
Type: Plug, Non-Grounding

Customer Reviews

No reviews for this product
(0)