Locking Plug, Angled, 15A, 125V, 2P3W, Grounding, Black/White
Item #:
256464
Cat #:
4720-CA
UPC:
078477799758
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Locking Plug, Angled, 15A, NEMA L5-15P, 125V, 2-Pole, 3-Wire, Grounding, Black/White, Industrial Grade
Overview
Locking Plug, Angled, 15A, NEMA L5-15P, 125V, 2-Pole, 3-Wire, Grounding, Black/White, Industrial Grade
15 Amp, 125 Volt, NEMA L5-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Angle - Black-White
Also known as: 078477799758, 4720-CA
Specifications
Type: | Grounding, Plug |
Volts AC: | 120 |
Color: | Black/White |
Amps: | 15 |
NEMA Configuration: | L5-15P |
Type: | Grounding, Plug |
Color: | Black/White |
NEMA Configuration: | L5-15P |
Volts AC: | 120 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)