Locking Single Receptacle, 20A, 125V, 2P3W

Item #: 20565
Cat #: HBL2310
UPC: 783585235509
Sign In or Register to view pricing and more.
20 Amp, 125 Volt, NEMA L5-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, Black.

Overview

20 Amp, 125 Volt, NEMA L5-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, Black.
Hubbell HUBHBL2310 Twist-Lock® devices feature a high-impact, abuse-resistant nylon face and wire restraint recess for both back and side wiring. All-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems. Face color coding by voltage facilitates locating and mating of proper devices.
Also known as: 783585235509, HBL2310

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Color: Black
Amps: 20
Volts AC: 125
NEMA Configuration: L5-20P
Material: Nylon/Plastic
Type: Grounding, Receptacle
Color: Black
Volts AC: 125
Material: Nylon/Plastic
Mounting: Flush
Amps: 20
NEMA Configuration: L5-20P

Customer Reviews

No reviews for this product
(0)