Locking Plug, 20A, 250V, 2P3W, Black/White

Item #: 58655
Cat #: HBL2321
UPC: 783585037820
Sign In or Register to view pricing and more.
Documents & Guides
Locking Plug, Insulgrip Plug, 20A, 250V, 2P3W, Black/White

Overview

Locking Plug, Insulgrip Plug, 20A, 250V, 2P3W, Black/White
The Hubbell HUBHBL2321 Twist-Lock® plug features a ribbed nylon housing that provides a secure grip and impact and chemical resistance. A superior cord grip design protects terminations from excess strain and a clear, funnel shaped wire entry makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.
Also known as: 783585037820, HBL2321

Specifications

Color: Black, White
Amps: 20
Type: Plug
Volts AC: 250
Material: Brass, Nylon
NEMA Configuration: L6-20P
Color: Black, White
Type: Plug
Material: Brass, Nylon
Amps: 20
Volts AC: 250
NEMA Configuration: L6-20P

Customer Reviews

No reviews for this product
(0)