Locking Plug, 20A, 250V, L6-20P, 2P3W

Item #: 43771
Cat #: 2321
UPC: 078477801123
Sign In or Register to view pricing and more.
20 Amp, 250 Volt, NEMA L6-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White

Overview

20 Amp, 250 Volt, NEMA L6-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White
20 Amp, 250 Volt, NEMA L6-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White
Also known as: 078477801123, 2321, Cord Cap

Specifications

Color: Black/White
Amps: 20
Volts AC: 240
NEMA Configuration: L6-20P
Color: Black/White
Volts AC: 240
Amps: 20
NEMA Configuration: L6-20P

Customer Reviews

No reviews for this product
(0)