20 Amp NEMA Twist Lock Plugs
150 Found
Leviton
Locking Plug, 20A, 250V, L6-20P, 2P3W
Item #: 43771
CAT #: 2321
UPC: 078477801123
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 20A, 125V, L5-20P, 2P3W
Item #: 45119
CAT #: 2311
UPC: 078477800942
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 20A, 3PH 250V, L15-20P, 3P4W
Item #: 50849
CAT #: 2421
UPC: 078477808122
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 20A, 3PH 480V, 3P4W
Item #: 50757
CAT #: 2431
UPC: 078477808184
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 20A, 125/250V, L14-20P, 3P4W
Item #: 50871
CAT #: 2411
UPC: 078477808115
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Twist-Lock Plug, 20A, 3PH 480V, L16-20P, 3P4W, Black & White
Item #: 58861
CAT #: HBL2431
UPC: 783585038278
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Plug, 20A, 250V, 2P3W, Black/White
Item #: 58655
CAT #: HBL2321
UPC: 783585037820
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Single Receptacle, 20A, 125V, 2P3W
Item #: 20565
CAT #: HBL2310
UPC: 783585235509
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Plug, 20A, 125V, 2P3W Grounding
Item #: 58705
CAT #: HBL2311
UPC: 783585037707
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Insulgrip Plug, 20A, 3 Phase 250V AC, 3 Pole, 4 Wire Grounding
Item #: 58971
CAT #: HBL2421
UPC: 783585038193
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 20A, 277VAC, 2P3W
Item #: 53192
CAT #: 2331
UPC: 078477802120
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Twist-Lock Plug, 20A, 125/250V, L14-20P, 3P4W, Black/White
Item #: 56289
CAT #: HBL2411
UPC: 783585038131
Sign In or Register to view pricing and more.
Woodhead
Locking Plug, 20A, 3PH 480V, Wetguard, 3P4W
Item #: 58046
CAT #: 26W76
UPC: 786788712150
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 20A, 3PH Y 120/208V, 4P5W
Item #: 43998
CAT #: 2511
UPC: 078477808511
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 20A, 125V, Wetguard, 2P3W
Item #: 55533
CAT #: 26W47
UPC: 078477967973
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Twist-Lock Plug, 20A, 3PH Y 120/208, 4P5W, Black/White
Item #: 54148
CAT #: HBL2511
UPC: 783585038537
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 20A, 250V, L6-20P, 2P3W
20 Amp, 250 Volt, NEMA L6-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White
Item #: 43771
CAT #: 2321
UPC: 078477801123
Category:
20 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 20A, 125V, L5-20P, 2P3W
20 Amp, 125 Volt, NEMA L5-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black/White
Item #: 45119
CAT #: 2311
UPC: 078477800942
Category:
20 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 20A, 3PH 250V, L15-20P, 3P4W
20 Amp, 250 Volt 3-Phase, NEMA L15-20P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black/White
Item #: 50849
CAT #: 2421
UPC: 078477808122
Category:
20 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 20A, 3PH 480V, 3P4W
20 Amp, 480 Volt 3-Phase, NEMA L16-20P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black/White
Item #: 50757
CAT #: 2431
UPC: 078477808184
Category:
20 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 20A, 125/250V, L14-20P, 3P4W
20 Amp, 125/250 Volt, NEMA L14-20P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black/White
Item #: 50871
CAT #: 2411
UPC: 078477808115
Category:
20 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Twist-Lock Plug, 20A, 3PH 480V, L16-20P, 3P4W, Black & White
Twist-Lock Insulgrip Plug, 20A, 3 Phase 480V, L16-20P, 3P4W Grounding, Nylon, Black & White
Item #: 58861
CAT #: HBL2431
UPC: 783585038278
Category:
20 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Plug, 20A, 250V, 2P3W, Black/White
Locking Plug, Insulgrip Plug, 20A, 250V, 2P3W, Black/White
Item #: 58655
CAT #: HBL2321
UPC: 783585037820
Category:
20 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Single Receptacle, 20A, 125V, 2P3W
20 Amp, 125 Volt, NEMA L5-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, Black.
Item #: 20565
CAT #: HBL2310
UPC: 783585235509
Category:
20 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Plug, 20A, 125V, 2P3W Grounding
Locking Plug, 20A, 125V, 2P3W Grounding, Black & White Nylon
Item #: 58705
CAT #: HBL2311
UPC: 783585037707
Category:
20 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Insulgrip Plug, 20A, 3 Phase 250V AC, 3 Pole, 4 Wire Grounding
Insulgrip Plug, 20A, 3 Phase 250V AC, 3 Pole, 4 Wire Grounding, Black/White
Item #: 58971
CAT #: HBL2421
UPC: 783585038193
Category:
20 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 20A, 277VAC, 2P3W
20 Amp, 277 Volt, NEMA L7-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black/White
Item #: 53192
CAT #: 2331
UPC: 078477802120
Category:
20 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Twist-Lock Plug, 20A, 125/250V, L14-20P, 3P4W, Black/White
Twist-Lock Insulgrip Plug, 20A, 125/250V, L14-20P, 3P4W Grounding, Nylon, Black & White
Item #: 56289
CAT #: HBL2411
UPC: 783585038131
Category:
20 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Woodhead
Locking Plug, 20A, 3PH 480V, Wetguard, 3P4W
20 Amp, 480 Volt 3-Phase, NEMA L16-20, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Wetguard, Yellow
Item #: 58046
CAT #: 26W76
UPC: 786788712150
Category:
20 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 20A, 3PH Y 120/208V, 4P5W
20 Amp, 120/208 Volt 3-Phase, NEMA L21-20P, 4P, 5W, Locking Plug, Industrial Grade, Grounding - Black-White.
Item #: 43998
CAT #: 2511
UPC: 078477808511
Category:
20 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 20A, 125V, Wetguard, 2P3W
20 Amp, 125 Volt, NEMA L5-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.
Item #: 55533
CAT #: 26W47
UPC: 078477967973
Category:
20 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Twist-Lock Plug, 20A, 3PH Y 120/208, 4P5W, Black/White
Twist-Lock Plug, 20A, 3 Phase Y 120/208V AC, L21-20P, 4-Pole 5-Wire Grounding, Black/White
Item #: 54148
CAT #: HBL2511
UPC: 783585038537
Category:
20 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.