30 Amp NEMA Twist Lock Plugs
131 Found
Leviton
Locking Plug, 30A, 125/250V, L14-30P, 3P4W
Item #: 52945
CAT #: 2711
UPC: 078477808351
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 30A, 250V, L6-30P, 2P3W
Item #: 42750
CAT #: 2621
UPC: 078477807958
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 30A, 3PH 480V, L16-30P, 3P4W
Item #: 44222
CAT #: 2731
UPC: 078477808382
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 30A, 3PH 250V, L15-30P, 3P4W
Item #: 44247
CAT #: 2721
UPC: 078477808375
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 30A, 125V, 2P3W
Item #: 42711
CAT #: 2611
UPC: 078477807989
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Plug, 30A, 480V, L16-30P
Item #: 57070
CAT #: HBL2731
UPC: 783585039312
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Plug, 30A, 250V, L6-30P, 2P3W
Item #: 57402
CAT #: HBL2621
UPC: 783585038834
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Plug, 30A, 3PH 250V, L15-30P, 3P4W
Item #: 57129
CAT #: HBL2721
UPC: 783585039220
Sign In or Register to view pricing and more.
Woodhead
Locking Plug, 30A, 3PH 480V, 3P4W, Wetguard
Item #: 58008
CAT #: 28W76
UPC: 786788712341
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Twist-Lock Plug 30A, 125/250V, L14-30P, 3P4W, Black/White
Item #: 57185
CAT #: HBL2711
UPC: 783585039145
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
2P3W, 30A 125V, L5-30P, Black & White Nylon
Item #: 57454
CAT #: HBL2611
UPC: 783585038735
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 30A, 3PH Y 120/208V, 4P5W
Item #: 43937
CAT #: 2811
UPC: 078477808573
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Watertight Safety-Shroud Plug, 30A, 3 Phase Y 120/208V AC
Item #: 59304
CAT #: HBL2811
UPC: 783585039633
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Twist-Lock, Watertight Shroud, Male, 30A 3-Phase Delta 480V, 3-
Item #: 54255
CAT #: HBL2731SW
UPC: 783585231921
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Plug, 30A, 277V, L7-30P, Black/White
Item #: 56670
CAT #: HBL2631
UPC: 783585038964
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 30A, 3PH 600V, 3P4W
Item #: 44200
CAT #: 2741
UPC: 078477808399
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 30A, 125/250V, L14-30P, 3P4W
30 Amp, 125/250 Volt, NEMA L14-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black/White
Item #: 52945
CAT #: 2711
UPC: 078477808351
Category:
30 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 30A, 250V, L6-30P, 2P3W
30 Amp, 250 Volt, NEMA L6-30P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black/White
Item #: 42750
CAT #: 2621
UPC: 078477807958
Category:
30 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 30A, 3PH 480V, L16-30P, 3P4W
30 Amp, 480 Volt 3-Phase, NEMA L16-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black/White
Item #: 44222
CAT #: 2731
UPC: 078477808382
Category:
30 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 30A, 3PH 250V, L15-30P, 3P4W
30 Amp, 250 Volt 3-Phase, NEMA L15-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White.
Item #: 44247
CAT #: 2721
UPC: 078477808375
Category:
30 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 30A, 125V, 2P3W
30 Amp, 125 Volt, NEMA L5-30P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black/White
Item #: 42711
CAT #: 2611
UPC: 078477807989
Category:
30 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Plug, 30A, 480V, L16-30P
Twist-Lock Plug, 30A, 480V AC, L16-30P, 3P4W Grounding
Item #: 57070
CAT #: HBL2731
UPC: 783585039312
Category:
30 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Plug, 30A, 250V, L6-30P, 2P3W
Locking Plug, 30 Amp, 250 Volt, L6-30P, 2P3W
Item #: 57402
CAT #: HBL2621
UPC: 783585038834
Category:
30 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Plug, 30A, 3PH 250V, L15-30P, 3P4W
Locking Devices, Twistlockî, Industrial, Male Plug, 30a, 3-phase A 250vac, 3-pole 4-wire Grounding, L15-30p, Screw Terminal, Black And White
Item #: 57129
CAT #: HBL2721
UPC: 783585039220
Category:
30 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Woodhead
Locking Plug, 30A, 3PH 480V, 3P4W, Wetguard
30 Amp, 480 Volt 3-Phase, NEMA L16-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.
Item #: 58008
CAT #: 28W76
UPC: 786788712341
Category:
30 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Twist-Lock Plug 30A, 125/250V, L14-30P, 3P4W, Black/White
Twist-Lock Plug, 30A, 125/250V AC, L14-30P, 3-Pole 4-Wire Grounding, Black/White
Item #: 57185
CAT #: HBL2711
UPC: 783585039145
Category:
30 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 30A, 3PH Y 120/208V, 4P5W
30 Amp, 120/208 Volt 3-Phase, NEMA L21-30P, 4P, 5W, Locking Plug, Industrial Grade, Grounding - Black-White.
Item #: 43937
CAT #: 2811
UPC: 078477808573
Category:
30 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Watertight Safety-Shroud Plug, 30A, 3 Phase Y 120/208V AC
Watertight Safety-Shroud Plug, 30A, 3 Phase Y 120/208V AC, 4-Pole, 5-Wire Grounding, Black/White
Item #: 59304
CAT #: HBL2811
UPC: 783585039633
Category:
30 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Twist-Lock, Watertight Shroud, Male, 30A 3-Phase Delta 480V, 3-
Twist-Lock, Watertight Shroud, Male, 30A 3-Phase Delta 480V, 3-Pole 4-Wire, L16-30R, Screw Terminal
Item #: 54255
CAT #: HBL2731SW
UPC: 783585231921
Category:
30 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Plug, 30A, 277V, L7-30P, Black/White
Twist-Lock Locking Plug, 30 Amp, 277 Volt, NEMA 7-30P, 2-Pole, 3-Wire Grounding, Screw Terminal, Black and White
Item #: 56670
CAT #: HBL2631
UPC: 783585038964
Category:
30 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 30A, 3PH 600V, 3P4W
30 Amp, 600 Volt 3-Phase, NEMA L17-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White.
Item #: 44200
CAT #: 2741
UPC: 078477808399
Category:
30 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.