Flanged Outlet, 15A, 125V, 2P2W, Midget

Item #: 56937
Cat #: HBL7468
UPC: 783585237336
Sign In or Register to view pricing and more.
Documents & Guides
HUB HBL7468 LKG FLG-RCPT, MIDGET 15A 125V, ML-1R

Overview

HUB HBL7468 LKG FLG-RCPT, MIDGET 15A 125V, ML-1R
The Hubbell HUBHBL7468 Twist-Lock® flanged receptacle features a stainless Steel mounting flange and high heat resistant phenolic base.
Also known as: 783585237336, HBL7468

Specifications

Type: Grounding, Receptacle, Midget
Mounting: Flange
Color: Black
Amps: 15
NEMA Configuration: L5-15R
Type: Grounding, Receptacle, Midget
Color: Black
NEMA Configuration: L5-15R
Mounting: Flange
Amps: 15

Customer Reviews

No reviews for this product
(0)