15 Amp NEMA Twist Lock Single Receptacles
43 Found
Leviton
Locking Receptacle, 15A, 125V, L5-15R, 2P3W
Item #: 3107
CAT #: 4710
UPC: 078477796986
Sign In or Register to view pricing and more.
Leviton
15A Locking Single Receptacle, 277V, 2P/3W, Black
Item #: 3021
CAT #: 4760
UPC: 078477797068
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Twist-Lock Single Receptacle, 15A
Item #: 24911
CAT #: HBL4710
UPC: 783585236728
Sign In or Register to view pricing and more.
Leviton
Locking Single Receptacle, 15A, 250V, 2P3W
Item #: 3039
CAT #: 4560
UPC: 078477797020
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Twistlock, Industrial, Flush Receptacle, 15A 277Vac, L7-15R, Brown
Item #: 22161
CAT #: HBL4760
UPC: 783585236872
Sign In or Register to view pricing and more.
Hubbell - Power Systems
Flanged Outlet, 15A, 125V, 2P2W, Midget
Item #: 56937
CAT #: HBL7468
UPC: 783585237336
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Single Receptacle, 15A, 250V, L6-15R, Black
Item #: 22546
CAT #: HBL4560
UPC: 783585236605
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Receptacle, 15A, 125V, L5-15R, 2P3W, Flanged, White
Item #: 25079
CAT #: HBL4715C
UPC: 783585171005
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
LKG PANEL RCPT, 15A 125V, L5-15R, BK
Item #: 24888
CAT #: HBL4713
UPC: 783585236759
Sign In or Register to view pricing and more.
Leviton
Lock Flush Recept
Item #: 169268
CAT #: 4870
UPC: 078477797105
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
RACEWAY, END CAP, HBL4750 SERIES, GY
Item #: 111441
CAT #: HBL4710BGY
UPC: 783585215655
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Receptacle, 15A, 125V, L5-15, 2P3W, Black/White
Item #: 19330
CAT #: L515R
UPC: 783585835693
Sign In or Register to view pricing and more.
Pass & Seymour
P&S 4760 TURNLOK SINGLE REC 3W 15A
Item #: 122286
CAT #: 4760
UPC: 785007476002
Sign In or Register to view pricing and more.
Pass & Seymour
TURNLOK SGL RECEPT 3W 15A 125V
Item #: 122303
CAT #: 4710
UPC: 785007471007
Sign In or Register to view pricing and more.
Pass & Seymour
Locking Single Receptacle, 15A, 125V, 2P2W
Item #: 428341
CAT #: 7535
UPC: 785007753509
Sign In or Register to view pricing and more.
Eaton Arrow Hart
Recp Single 15A 125V 2P3W H/L BK
Item #: 228786
CAT #: CWL515R
UPC: 040893676845
Sign In or Register to view pricing and more.
Leviton
Locking Receptacle, 15A, 125V, L5-15R, 2P3W
15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding - Black.
Item #: 3107
CAT #: 4710
UPC: 078477796986
Sign In or Register to view pricing and more.
Leviton
15A Locking Single Receptacle, 277V, 2P/3W, Black
15 Amp, 277 Volt, NEMA L7-15R, 2-Pole, 3-Wire, Flush Mount Locking Receptacle, Industrial Grade, Grounding - Black
Item #: 3021
CAT #: 4760
UPC: 078477797068
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Twist-Lock Single Receptacle, 15A
Twist-Lock Single Receptacle, 15A, 125V, L5-15R, 2P3W Grounding, Black
Item #: 24911
CAT #: HBL4710
UPC: 783585236728
Sign In or Register to view pricing and more.
Leviton
Locking Single Receptacle, 15A, 250V, 2P3W
15 Amp, 250 Volt, NEMA L6-15R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding - Black.
Item #: 3039
CAT #: 4560
UPC: 078477797020
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Twistlock, Industrial, Flush Receptacle, 15A 277Vac, L7-15R, Brown
HBL HBL4760
Item #: 22161
CAT #: HBL4760
UPC: 783585236872
Sign In or Register to view pricing and more.
Hubbell - Power Systems
Flanged Outlet, 15A, 125V, 2P2W, Midget
HUB HBL7468 LKG FLG-RCPT, MIDGET 15A 125V, ML-1R
Item #: 56937
CAT #: HBL7468
UPC: 783585237336
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Single Receptacle, 15A, 250V, L6-15R, Black
Twist-Lock Locking Single Receptacle, 15 Amp, 250 Volt, L6-15R, 2-Pole 3-Wire Grounding, Black
Item #: 22546
CAT #: HBL4560
UPC: 783585236605
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Receptacle, 15A, 125V, L5-15R, 2P3W, Flanged, White
Locking Receptacle, 15A, 125V, L5-15R, 2P3W, Flanged, White
Item #: 25079
CAT #: HBL4715C
UPC: 783585171005
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
LKG PANEL RCPT, 15A 125V, L5-15R, BK
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Panel Mount Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, ScrewTerminal, Black, 1.75" or 1.937" Mounting
Item #: 24888
CAT #: HBL4713
UPC: 783585236759
Sign In or Register to view pricing and more.
Leviton
Lock Flush Recept
15 Amp, 250 Volt 3-phase, NEMA L11-15r, 3p, 3w, Single Locking Receptacle,industrial Grade, Non-grounding, - Black
Item #: 169268
CAT #: 4870
UPC: 078477797105
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
RACEWAY, END CAP, HBL4750 SERIES, GY
Hubbell Wiring Device Kellems, Metal Raceway, End Cap, HBL4750 Series,Gray
Item #: 111441
CAT #: HBL4710BGY
UPC: 783585215655
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Receptacle, 15A, 125V, L5-15, 2P3W, Black/White
Hubbell-Pro Locking Receptacle, 15A, 125V, L5-15, 2P3W, Black/White
Item #: 19330
CAT #: L515R
UPC: 783585835693
Sign In or Register to view pricing and more.
Pass & Seymour
P&S 4760 TURNLOK SINGLE REC 3W 15A
PAS 4760 TURNLOK SINGLE REC 3
Item #: 122286
CAT #: 4760
UPC: 785007476002
Sign In or Register to view pricing and more.
Pass & Seymour
TURNLOK SGL RECEPT 3W 15A 125V
Turnlok Single Receptacle 3wire 15amp 125v
Item #: 122303
CAT #: 4710
UPC: 785007471007
Sign In or Register to view pricing and more.
Pass & Seymour
Locking Single Receptacle, 15A, 125V, 2P2W
Locking Single Receptacle, 15A, 125V, 2P2W, NEMA L1-15R, Non-Grounding, Black.
Item #: 428341
CAT #: 7535
UPC: 785007753509
Made in USA
Sign In or Register to view pricing and more.
Eaton Arrow Hart
Recp Single 15A 125V 2P3W H/L BK
Recp Single 15A 125V 2P3W H/L BK 3676845
Item #: 228786
CAT #: CWL515R
UPC: 040893676845
Sign In or Register to view pricing and more.