Locking Single Receptacle, 20A, 125V, 2P3W
Item #:
19666
Cat #:
L520R
UPC:
783585835754
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA L5-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, Black.
Overview
20 Amp, 125 Volt, NEMA L5-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, Black.
Also known as: 783585835754, L520R
Specifications
Type: | Grounding, Receptacle |
Mounting: | Flush |
Color: | Black |
Amps: | 20 |
Material: | Plastic, Nylon |
Volts AC: | 125 |
NEMA Configuration: | L5-20R |
Type: | Grounding, Receptacle |
Color: | Black |
Material: | Plastic, Nylon |
NEMA Configuration: | L5-20R |
Mounting: | Flush |
Amps: | 20 |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)