Locking Receptacle, 20A 125/250V, L14-20R, Black
Item #:
273538
Cat #:
71420FR
UPC:
781786695139
Sign In or Register to view pricing and more.
Documents & Guides
Locking Devices, Bryant Locking, Industrial, Flush Receptacle, 20a125/250v, 3-pole 4-wire Grounding, L14-20r, Screw Terminal, Black
Overview
Locking Devices, Bryant Locking, Industrial, Flush Receptacle, 20a125/250v, 3-pole 4-wire Grounding, L14-20r, Screw Terminal, Black
Locking Devices, Bryant Locking, Industrial, Flush Receptacle, 20a125/250v, 3-pole 4-wire Grounding, L14-20r, Screw Terminal, Black
Also known as: 781786695139, 71420FR
Specifications
Type: | Grounding, Receptacle |
Mounting: | Flush |
Volts AC: | 120, 240 |
Color: | Black |
Amps: | 20 |
NEMA Configuration: | L14-20R |
Type: | Grounding, Receptacle |
Volts AC: | 120, 240 |
Amps: | 20 |
Mounting: | Flush |
Color: | Black |
NEMA Configuration: | L14-20R |
Customer Reviews
No reviews for this product
(0)