Watertight Locking Receptacle, 20A, 3PH Delta 480V, L16-20R

Item #: 21128
Cat #: HBL2430SW
UPC: 783585231426
Sign In or Register to view pricing and more.
Documents & Guides
Locking Receptacle, TwistLock, Watertight Safety Shroud, 20 Amp, 3-Phase Delta 480 Volts, 3-pole 4-wire Grounding, L16-20r, Screw Terminal, Gray

Overview

Locking Receptacle, TwistLock, Watertight Safety Shroud, 20 Amp, 3-Phase Delta 480 Volts, 3-pole 4-wire Grounding, L16-20r, Screw Terminal, Gray
The Hubbell HUBHBL2430SW Twist-Lock® flanged inlet features a one-piece, engineered thermoplastic housing that is impact-resistant for heavy-duty industrial environments. Alignment arrows and lock and unlock symbols provide a visual indication that devices are properly connected. A closure cap is included for environmental seal and the catalog number and color-coded voltage rating are easily visible even when in use.
Also known as: 783585231426, HBL2430SW

Specifications

Color: Gray
Color: Gray

Customer Reviews

No reviews for this product
(0)