Locking Receptacle, Corrosion Resistant, 20A, 125V, Yellow

Item #: 175442
Cat #: 23CM-10
UPC: 078477106686
Sign In or Register to view pricing and more.
Documents & Guides
Locking Receptacle, Corrosion Resistant, 20A, 125V, Yellow, Industrial Grade, NEMA L5-20R

Overview

Locking Receptacle, Corrosion Resistant, 20A, 125V, Yellow, Industrial Grade, NEMA L5-20R
20 Amp, 125 Volt, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, Corrosion Resistant, Yellow
Also known as: 078477106686, 23CM-10

Specifications

Type: Grounding, Locking Receptacle
Volts AC: 120
Amps: 20
NEMA Configuration: L5-20R
Material: Nylon/Rubber
Color: Yellow
Type: Grounding, Locking Receptacle
Amps: 20
Material: Nylon/Rubber
Volts AC: 120
NEMA Configuration: L5-20R
Color: Yellow

Customer Reviews

No reviews for this product
(0)