Single Receptacle, 20A, 250V, 2P2W, L2-20

Item #: 197142
Cat #: 7210-B
UPC: 078477835746
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp-250 Volt, NEMA L2-20, 2-pole 2-wire Single Receptacle.

Overview

20 Amp-250 Volt, NEMA L2-20, 2-pole 2-wire Single Receptacle.
20-Amp, 250 Volt, 2-Pole, 2-Wire, Single Receptacle, Black
Also known as: 078477835746, 7210-B

Specifications

Color: Black
Amps: 20
Type: Locking Receptacle
Volts AC: 250
NEMA Configuration: L2-20R
Color: Black
Type: Locking Receptacle
NEMA Configuration: L2-20R
Amps: 20
Volts AC: 250

Customer Reviews

No reviews for this product
(0)