Locking Single Receptacle, 20A, 3PH 480V, 3P4W, Wetguard
Item #:
58448
Cat #:
67W76
UPC:
786788715717
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 480 Volt 3-Phase, NEMA L16-20R, 3P, 4W, Flip Lid with Receptacle, Single Locking Flush Mounting Receptacle, Corrosion Resistant, Grounding, Wetguard Flip Lid, Back & Side Wired, Nickel-Plated Brass Strap - Yellow.
Overview
20 Amp, 480 Volt 3-Phase, NEMA L16-20R, 3P, 4W, Flip Lid with Receptacle, Single Locking Flush Mounting Receptacle, Corrosion Resistant, Grounding, Wetguard Flip Lid, Back & Side Wired, Nickel-Plated Brass Strap - Yellow.
WOODHEAD® WATERTITE® WET-LOCATION WIRING DEVICES SET THE STANDARD FOR THE ROUGHEST, WETTEST AND MOST ABRASIVE ENVIRONMENTS AND MEET NEMA TYPE 4, 4X, 6, 6P, IP65, IP66, AND IP67 STANDARDS Woodhead Watertite wet-location wiring devices are rated for high-pressure hose-downapplication up to 1,000 psi, the benchmark for the industry. The only devices made of NEo¯TEX®Paracril OZO rubber, yields ultimate performance within a wide temperature range, aroundmany oils, chemicals and abrasive conditions. Additional features include: unique multiplering seals that lock snugly protecting against moisture and contaminants; sturdy compressiontypecord grips that provide high pull-out strength; and a protective-closure capthat seals the connector when it is not in use. Woodhead Watertite products are time-testeddevices that professionals demand.
Also known as: 786788715717, 67W76
Specifications
Type: | Grounding, Receptacle, Wetguard, Corrosion Resistant |
Phase: | 3 |
Volts AC: | 480 |
Mounting: | Surface |
Amps: | 20 |
NEMA Configuration: | L16-20R |
Color: | Yellow |
Type: | Grounding, Receptacle, Wetguard, Corrosion Resistant |
Volts AC: | 480 |
Amps: | 20 |
Color: | Yellow |
Phase: | 3 |
Mounting: | Surface |
NEMA Configuration: | L16-20R |
Customer Reviews
No reviews for this product
(0)