Inlet With Cover

Item #: 377770
Cat #: 66W75
UPC: 078477519226
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 250 Volt, 3 Phase, NEMA L5-20, 3P, 4W, IP66 Rated Cover, Grounding, Corrosion Resistant, Wetguard, Single Locking Inlet, Yellow

Overview

20 Amp, 250 Volt, 3 Phase, NEMA L5-20, 3P, 4W, IP66 Rated Cover, Grounding, Corrosion Resistant, Wetguard, Single Locking Inlet, Yellow
20 Amp, 250 Volt, 3 Phase, NEMA L5-20, 3P, 4W, IP66 Rated Cover, Grounding, Corrosion Resistant, Wetguard, Single Locking Inlet, Yellow
Also known as: 078477519226, 66W75

Specifications

IP/NEMA Rating: IP66
Type: Cover, Inlet
Amps: 20
NEMA Configuration: 1-15R
Color: Yellow
IP/NEMA Rating: IP66
Amps: 20
Color: Yellow
Type: Cover, Inlet
NEMA Configuration: 1-15R

Customer Reviews

No reviews for this product
(0)