LEV 66W76 WG INLET WITH CVR

Item #: 400843
Cat #: 66W76
UPC: 078477519233
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 480 Volt, 3Ø, NEMA L16-20, 3P, 4W, Single Locking Inlet with IP66 Rated Cover, Industrial Grade, Grounding, Corrosion Resistant, Wetguard - YELLOW

Overview

20 Amp, 480 Volt, 3Ø, NEMA L16-20, 3P, 4W, Single Locking Inlet with IP66 Rated Cover, Industrial Grade, Grounding, Corrosion Resistant, Wetguard - YELLOW
20 Amp, 480 Volt, NEMA L16-20, 3P, 4W, IP66 Rated Cover, Grounding, Corrosion Resistant, Wetguard, Single Locking Inlet, Yellow
Also known as: 078477519233, 66W76

Specifications

IP/NEMA Rating: IP66
Type: Inlet
Amps: 20
NEMA Configuration: 1-15R
Color: Yellow
IP/NEMA Rating: IP66
Amps: 20
Color: Yellow
Type: Inlet
NEMA Configuration: 1-15R

Customer Reviews

No reviews for this product
(0)