Watertite Receptacle, L6-15r Fs Coverplate

Item #: 81450
Cat #: 65W49
UPC: 786788700898
Sign In or Register to view pricing and more.
Documents & Guides
Watertite Receptacle With Single Flip Coverplate With Locking Blade, 2 Pole/3 Wire, Nema L6-15, 250v

Overview

Watertite Receptacle With Single Flip Coverplate With Locking Blade, 2 Pole/3 Wire, Nema L6-15, 250v
Also known as: 786788700898, 65W49

Specifications

Gender: Female
Type: Receptacle, NO, Single, Duplex, Coverplate
Gangs: 1
Volts AC: 250
NEMA Configuration: L6-15R
Color: Yellow
Gender: Female
Gangs: 1
NEMA Configuration: L6-15R
Type: Receptacle, NO, Single, Duplex, Coverplate
Volts AC: 250
Color: Yellow

Customer Reviews

No reviews for this product
(0)