Watertight Locking Receptacle, 15A, 125V, 2P3W, Yellow

Item #: 57955
Cat #: 65W47
UPC: 786788715021
Sign In or Register to view pricing and more.
Documents & Guides
Watertite Receptacle with Single Flip Coverplate with Locking Blade, 2 Pole/3 Wire, Nema L5-15, 125V

Overview

Watertite Receptacle with Single Flip Coverplate with Locking Blade, 2 Pole/3 Wire, Nema L5-15, 125V
Also known as: 786788715021, 65W47

Specifications

Gender: Female
Type: Receptacle, Watertite, NO, Flip Cover, Single
Amps: 15
Volts AC: 125
NEMA Configuration: L5-15R
Color: Yellow
Gender: Female
Amps: 15
NEMA Configuration: L5-15R
Type: Receptacle, Watertite, NO, Flip Cover, Single
Volts AC: 125
Color: Yellow

Customer Reviews

No reviews for this product
(0)