Locking Connector, Rubber, Non-NEMA, 15/10A, 125/250V, Non-Grounding

Item #: 57565
Cat #: 25W07
UPC: 786788713805
Sign In or Register to view pricing and more.
Documents & Guides
Watertite Connector With Locking Blade, 3 Pole/3 Wire, Non-nema, 15a/125v, 10a/250v, Cord Grip Body Size F2

Overview

Watertite Connector With Locking Blade, 3 Pole/3 Wire, Non-nema, 15a/125v, 10a/250v, Cord Grip Body Size F2
Also known as: 786788713805, 25W07

Specifications

Gender: Female
Type: NO, Connector, Locking Connector, Single
Amps: 10, 15
Volts AC: 120, 240
NEMA Configuration: Non-Nema
IP/NEMA Rating: IP67
Gender: Female
Amps: 10, 15
NEMA Configuration: Non-Nema
Type: NO, Connector, Locking Connector, Single
Volts AC: 120, 240
IP/NEMA Rating: IP67

Customer Reviews

No reviews for this product
(0)