15 Amp Non-NEMA Twist Lock Connectors
12 Found
Hubbell-Wiring Kellems
Locking Connector, Non-NEMA, 10/15A, 125/250V
Item #: 56349
CAT #: HBL7565C
UPC: 783585178608
Sign In or Register to view pricing and more.
Woodhead
Petro Grade Non-Nema Locking Connector, Watertight, 15A/10A, 125/250V, Rubber
Item #: 1439257
CAT #: 15W07-P
UPC: 781725597333
Sign In or Register to view pricing and more.
Woodhead
Locking Connector, Rubber, Non-NEMA, 15/10A, 125/250V, Non-Grounding
Item #: 57565
CAT #: 25W07
UPC: 786788713805
Sign In or Register to view pricing and more.
Woodhead
WATERTITE SAFEWAY CONN - SILICONE HUSK
Item #: 225552
CAT #: 15W07
UPC: 786788711801
Sign In or Register to view pricing and more.
Pass & Seymour
TURNLOK CONN 3W 15A/125V 10A/250V
Item #: 443991
CAT #: 7555-SS
UPC: 785007755510
Sign In or Register to view pricing and more.
Pass & Seymour
MIDGET LOCK CONN 2P2W 15A125V
Item #: 420900
CAT #: ML1133
UPC: 785007124453
Sign In or Register to view pricing and more.
Leviton
Locking Connector, Non-NEMA, 10/15A, 125/250V
Item #: 42029
CAT #: 7565-C
UPC: 078477820131
Sign In or Register to view pricing and more.
Pass & Seymour
MIDGET LOCK CONN 2P3W 15A125V
Item #: 577739
CAT #: ML2133
UPC: 785007124491
Sign In or Register to view pricing and more.
Pass & Seymour
STR BLD CONN 3W 15A 125V BLK
Item #: 551023
CAT #: PS5269-XBK
UPC: 785007237313
Sign In or Register to view pricing and more.
Pass & Seymour
MIDGET LOCK CONN 3P3W 15A 125/250V
Item #: 203327
CAT #: ML3133
UPC: 785007124538
Sign In or Register to view pricing and more.
Pass & Seymour
STR BLD CONN 3W 15A 125V HG
Item #: 82111
CAT #: PS5269-XHG
UPC: 785007237290
Sign In or Register to view pricing and more.
Pass & Seymour
LOCKING GG CONN NONNEMA 3W 15A 125V
Item #: 166001
CAT #: 7555-G
UPC: 785007121070
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Connector, Non-NEMA, 10/15A, 125/250V
Locking Connector, Non-NEMA, 10/15A, 125/250V, 3 Pole, 3 Wire, Non-Grounding
Item #: 56349
CAT #: HBL7565C
UPC: 783585178608
Category:
15 Amp Non-NEMA Twist Lock Connectors
Sign In or Register to view pricing and more.
Woodhead
Petro Grade Non-Nema Locking Connector, Watertight, 15A/10A, 125/250V, Rubber
Petroleum Grade Non-Nema Locking Connector, Watertight, 15A/10A, 125/250V, Rubber, Yellow
Item #: 1439257
CAT #: 15W07-P
UPC: 781725597333
Category:
15 Amp Non-NEMA Twist Lock Connectors
Sign In or Register to view pricing and more.
Woodhead
Locking Connector, Rubber, Non-NEMA, 15/10A, 125/250V, Non-Grounding
Watertite Connector With Locking Blade, 3 Pole/3 Wire, Non-nema, 15a/125v, 10a/250v, Cord Grip Body Size F2
Item #: 57565
CAT #: 25W07
UPC: 786788713805
Category:
15 Amp Non-NEMA Twist Lock Connectors
Sign In or Register to view pricing and more.
Woodhead
WATERTITE SAFEWAY CONN - SILICONE HUSK
Watertite Extreme Connector, 3 Pole/3 Wire, Non-NEMA, 15A/125V, 10A/250V, Cord Grip Body Size F2, Silicone Husk
Item #: 225552
CAT #: 15W07
UPC: 786788711801
Category:
15 Amp Non-NEMA Twist Lock Connectors
Sign In or Register to view pricing and more.
Pass & Seymour
TURNLOK CONN 3W 15A/125V 10A/250V
Turnlok Connector 3wire 15amp 125volt 10amp 250v
Item #: 443991
CAT #: 7555-SS
UPC: 785007755510
Category:
15 Amp Non-NEMA Twist Lock Connectors
Sign In or Register to view pricing and more.
Pass & Seymour
MIDGET LOCK CONN 2P2W 15A125V
Midget Lock Connector 2pole 2watt 15amp 125volts
Item #: 420900
CAT #: ML1133
UPC: 785007124453
Category:
15 Amp Non-NEMA Twist Lock Connectors
Sign In or Register to view pricing and more.
Leviton
Locking Connector, Non-NEMA, 10/15A, 125/250V
Locking Connector, Non-NEMA, 10/15A, 125/250V, 3 Pole, 3 Wire, Non-Grounding
Item #: 42029
CAT #: 7565-C
UPC: 078477820131
Category:
15 Amp Non-NEMA Twist Lock Connectors
Sign In or Register to view pricing and more.
Pass & Seymour
MIDGET LOCK CONN 2P3W 15A125V
Midget Lock Connector 2pole 3wire 15amp 125volts
Item #: 577739
CAT #: ML2133
UPC: 785007124491
Category:
15 Amp Non-NEMA Twist Lock Connectors
Sign In or Register to view pricing and more.
Pass & Seymour
STR BLD CONN 3W 15A 125V BLK
Connector Straight Blade 15amp 125volt 2pole 3wire Black
Item #: 551023
CAT #: PS5269-XBK
UPC: 785007237313
Category:
15 Amp Non-NEMA Twist Lock Connectors
Sign In or Register to view pricing and more.
Pass & Seymour
MIDGET LOCK CONN 3P3W 15A 125/250V
Midget Lock Connector 3pole 3wire 15amp 125/250volts
Item #: 203327
CAT #: ML3133
UPC: 785007124538
Category:
15 Amp Non-NEMA Twist Lock Connectors
Sign In or Register to view pricing and more.
Pass & Seymour
STR BLD CONN 3W 15A 125V HG
Straight Blade Connector 2pole 3wire 15amp 125volt Hospital Grade
Item #: 82111
CAT #: PS5269-XHG
UPC: 785007237290
Category:
15 Amp Non-NEMA Twist Lock Connectors
Sign In or Register to view pricing and more.
Pass & Seymour
LOCKING GG CONN NONNEMA 3W 15A 125V
Locking Connector Non-nema 2pole 3wire 15amp 125volt Gator Grip
Item #: 166001
CAT #: 7555-G
UPC: 785007121070
Category:
15 Amp Non-NEMA Twist Lock Connectors
Sign In or Register to view pricing and more.