Locking Connector, Non-NEMA, 20A, 3PH Wye 120/208V

Item #: 58762
Cat #: HBL7413C
UPC: 783585037585
Sign In or Register to view pricing and more.
Documents & Guides
Locking Connector, Non-NEMA, 20 Amp, 3-Phase Wye 120/208VAC, 4-Pole 4-Wire Non-Grounding, Screw Terminal, Black/White

Overview

Locking Connector, Non-NEMA, 20 Amp, 3-Phase Wye 120/208VAC, 4-Pole 4-Wire Non-Grounding, Screw Terminal, Black/White
Also known as: 783585037585, HBL7413C

Specifications

Volts AC: 120, 208
Type: Connector, Non-Grounding
NEMA Configuration: Non-Nema
Color: Black/White
Amps: 20
Volts AC: 120, 208
NEMA Configuration: Non-Nema
Amps: 20
Type: Connector, Non-Grounding
Color: Black/White

Customer Reviews

No reviews for this product
(0)