20 Amp Non-NEMA Twist Lock Connectors

34 Found
Hubbell-Wiring Kellems

Locking Connector, Non-NEMA, 20A, 125/250V, Black/White

Item #: 58822
CAT #: HBL7314C
UPC: 783585037509
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Connector, Non-NEMA, 20A, 3PH Wye 120/208V

Item #: 58762
CAT #: HBL7413C
UPC: 783585037585
Sign In or Register to view pricing and more.
Leviton

Locking Non-NEMA Connector, 20A, 125/250V, 3P3W

Item #: 45991
CAT #: 7314-C
UPC: 078477030875
Sign In or Register to view pricing and more.
Leviton

Locking Non-NEMA Connector, 20A, 120/208V, 4P4W

Item #: 41707
CAT #: 7413-C
UPC: 078477829653
Sign In or Register to view pricing and more.
Pass & Seymour

TURNLOK CONN 4W 20A 3P 120/208V

Item #: 49156
CAT #: 7413-SS
UPC: 785007741315
Sign In or Register to view pricing and more.
Leviton

LEV 7420-G GREY FLIPLID CVR

Item #: 1165808
CAT #: 7420-G
UPC: 078477789919
Sign In or Register to view pricing and more.
Pass & Seymour

TURNLOK CONNECTOR 3W 20A 125/25OV B&W

Item #: 115251
CAT #: 7313-SS
UPC: 785007731316
Sign In or Register to view pricing and more.
Leviton

LEV 7310-BG #2CD_LKG RECPT

Item #: 755983
CAT #: 7310-BG
UPC: 078477821602
Sign In or Register to view pricing and more.
Woodhead

SUPER-SAFEWAY CONN NON-NEMA 20A125/250V

Item #: 408851
CAT #: 2708
UPC: 786788705909
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Connector, Non-NEMA, 10/20A, 125/250VDC

Item #: 160884
CAT #: HBL23002GB
UPC: 783585017402
Sign In or Register to view pricing and more.
Leviton

Wetguard Locking Connector

Item #: 566611
CAT #: 27W09
UPC: 078477967966
Sign In or Register to view pricing and more.
Leviton

Non-NEMA Locking Connector, 20A-250V / 10A-600V, 4P5W, Yellow

Item #: 860903
CAT #: 27W10
UPC: 078477474327
Sign In or Register to view pricing and more.
Leviton

LEV 7420-YL YELLOW FLIP LID C

Item #: 1542695
CAT #: 7420-YL
UPC: 078477789865
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG CONN, 2P3W, 20A 3PH 250V, B/W

Item #: 397118
CAT #: HBL7314GCB
UPC: 783585037523
Sign In or Register to view pricing and more.
Woodhead

Turnex Ins Watertite Conn

Item #: 81664
CAT #: 27W08
UPC: 786788713904
Sign In or Register to view pricing and more.
Woodhead

Non-Nema Locking Connector, Watertight, 20A, 120/208, Rubber

Item #: 81653
CAT #: 27W09
UPC: 786788713911
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Connector, Non-NEMA, 20A, 125/250V, Black/White

TwistLock, Locking Connector, Non-NEMA, 20 Amp, 125/250 Volt, 3-Pole 3-Wire Non-Grounding, Screw Terminal, Black/White, Industrial Grade
Item #: 58822
CAT #: HBL7314C
UPC: 783585037509
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Connector, Non-NEMA, 20A, 3PH Wye 120/208V

Locking Connector, Non-NEMA, 20 Amp, 3-Phase Wye 120/208VAC, 4-Pole 4-Wire Non-Grounding, Screw Terminal, Black/White
Item #: 58762
CAT #: HBL7413C
UPC: 783585037585
Sign In or Register to view pricing and more.
Leviton

Locking Non-NEMA Connector, 20A, 125/250V, 3P3W

20 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 3W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.
Item #: 45991
CAT #: 7314-C
UPC: 078477030875
Sign In or Register to view pricing and more.
Leviton

Locking Non-NEMA Connector, 20A, 120/208V, 4P4W

20 Amp, 120/208 Volt 3-Phase, NEMA Non-NEMA, 4P, 4W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.
Item #: 41707
CAT #: 7413-C
UPC: 078477829653
Sign In or Register to view pricing and more.
Pass & Seymour

TURNLOK CONN 4W 20A 3P 120/208V

Turnlok Connector 4wire 20amp 3phase 120/208v
Item #: 49156
CAT #: 7413-SS
UPC: 785007741315
Sign In or Register to view pricing and more.
Leviton

LEV 7420-G GREY FLIPLID CVR

1-Gang Weatherproof Cover for Strap Mount Single Locking Receptacles, 1.60 Inch Diameter, FS/FD Box Mount, Industrial Grade, IP64, NEMA 3R, Vertical Self Closing Lid - GRAY
Item #: 1165808
CAT #: 7420-G
UPC: 078477789919
Sign In or Register to view pricing and more.
Pass & Seymour

TURNLOK CONNECTOR 3W 20A 125/25OV B&W

Turnlok Connector 3wire 20amp 125/250v, Gray
Item #: 115251
CAT #: 7313-SS
UPC: 785007731316
Sign In or Register to view pricing and more.
Leviton

LEV 7310-BG #2CD_LKG RECPT

20 Amp, 125/250 Volt, Non-NEMA, 3P, 3W, Flush Mounting Locking Receptacle, Industrial Grade, Grounding - BLACK
Item #: 755983
CAT #: 7310-BG
UPC: 078477821602
Sign In or Register to view pricing and more.
Woodhead

SUPER-SAFEWAY CONN NON-NEMA 20A125/250V

Super-Safeway« Connector with Locking Blade, 3 Pole/3 Wire, Non-NEMA, 250V, Cord Grip Body Size F3
Item #: 408851
CAT #: 2708
UPC: 786788705909
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Connector, Non-NEMA, 10/20A, 125/250VDC

Locking Connector, Non-NEMA, 10/20A, 125/250VDC, 480 Volt AC, 2-Pole 3-Wire Grounding, Screw Terminal, Black, Industrial Grade
Item #: 160884
CAT #: HBL23002GB
UPC: 783585017402
Sign In or Register to view pricing and more.
Leviton

Wetguard Locking Connector

20 Amp 120/208 Volt, 3PY, Non-NEMA, Locking Connector, Industrial Grade, Non-Grounding, Wetguard, Yellow
Item #: 566611
CAT #: 27W09
UPC: 078477967966
Sign In or Register to view pricing and more.
Leviton

Non-NEMA Locking Connector, 20A-250V / 10A-600V, 4P5W, Yellow

Wetguard 20A-250V/ 10A-600V, Non-NEMA, 4P, 5W, Connector, Locking Blade, Industrial Grade, Non-Grounding, YELLOW
Item #: 860903
CAT #: 27W10
UPC: 078477474327
Sign In or Register to view pricing and more.
Leviton

LEV 7420-YL YELLOW FLIP LID C

1-Gang Weatherproof Cover for Strap Mount-áSingle Locking Receptacles, 1.60 Inch Diameter, FS/FD Box Mount, Industrial Grade, IP64, NEMA 3R, Vertical Self Closing Lid - YELLOW
Item #: 1542695
CAT #: 7420-YL
UPC: 078477789865
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG CONN, 2P3W, 20A 3PH 250V, B/W

Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, Industrial,Female Connector Body, 20A 3-Phase Delta 250V AC, 3-Pole 4-WireGrounding, Non-NEMA, Screw Terminal, Black and White
Item #: 397118
CAT #: HBL7314GCB
UPC: 783585037523
Sign In or Register to view pricing and more.
Woodhead

Turnex Ins Watertite Conn

Non-Nema Locking Connector, Watertight, 20A, 120/240, Rubber - Yellow
Item #: 81664
CAT #: 27W08
UPC: 786788713904
Sign In or Register to view pricing and more.
Woodhead

Non-Nema Locking Connector, Watertight, 20A, 120/208, Rubber

Non-Nema Locking Connector, Watertight, 20A, 120/208, Rubber
Item #: 81653
CAT #: 27W09
UPC: 786788713911
Sign In or Register to view pricing and more.
Page 1 of 3
34 Items found