Non-NEMA Locking Connector, 30A, 125/250V, 3P3W, Black/White
Item #:
53729
Cat #:
HBL3333C
UPC:
783585039831
Sign In or Register to view pricing and more.
Documents & Guides
Non-NEMA Locking Connector, 30A, 125/250V, 3-Pole, 3-Wire, Black/White Nylon, For Replacement Use Only
Overview
Non-NEMA Locking Connector, 30A, 125/250V, 3-Pole, 3-Wire, Black/White Nylon, For Replacement Use Only
Also known as: 783585039831, HBL3333C
Specifications
Type: | Grounding, Connector |
Volts AC: | 120, 240 |
NEMA Configuration: | Non-Nema |
Color: | Black/White |
Amps: | 30 |
Type: | Grounding, Connector |
NEMA Configuration: | Non-Nema |
Amps: | 30 |
Volts AC: | 120, 240 |
Color: | Black/White |
Customer Reviews
No reviews for this product
(0)