Locking Non-NEMA Connector, 30A, 600VAC

Item #: 18638
Cat #: 21414-B
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 600 VAC / 20 Amp, 250 Volt DC, Non-NEMA, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Gray.

Overview

30 Amp, 600 VAC / 20 Amp, 250 Volt DC, Non-NEMA, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Gray.
30 Amp, 600 Volt AC/20 Amp, 250 Volt DC Non-NEMA, 3-Pole 4-Wire Grounding, Locking Connector
Also known as: 21414-B

Specifications

Type: Grounding, Connector
NEMA Configuration: Non-Nema
Color: Gray
Amps: 30
Volts AC: 600
Type: Grounding, Connector
Color: Gray
Volts AC: 600
NEMA Configuration: Non-Nema
Amps: 30

Customer Reviews

No reviews for this product
(0)