30 Amp, 250/600 Volts, Non-NEMA Locking Connector
Item #:
43691
Cat #:
3433-GC
UPC:
078477816998
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 250/600 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.
Overview
30 Amp, 250/600 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.
30-Amp, 120/208 Volt, 3PY, Locking Connector, Industrial Grade, Non-Grounding, Black-White
Also known as: 078477816998, 3433-GC
Specifications
Type: | Connector, Non-Grounding |
NEMA Configuration: | Non-Nema |
Color: | Black/White |
Amps: | 30 |
Volts AC: | 240, 600 |
Type: | Connector, Non-Grounding |
Color: | Black/White |
Volts AC: | 240, 600 |
NEMA Configuration: | Non-Nema |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)