Non-NEMA Locking Connector, 50A, 250VDC/600VAC, 2P3W, Black
Item #:
56772
Cat #:
HBL3762C
UPC:
783585235554
Sign In or Register to view pricing and more.
Documents & Guides
Locking Devices, Twistlock, Industrial, Female Connector Body, 50 Amp, 250vdc/600vac, 2-pole 3-wire Grounding, Non-NEMA, Screw Terminal, Black
Overview
Locking Devices, Twistlock, Industrial, Female Connector Body, 50 Amp, 250vdc/600vac, 2-pole 3-wire Grounding, Non-NEMA, Screw Terminal, Black
Also known as: 783585235554, HBL3762C
Specifications
Type: | Grounding, Connector |
Volts DC: | 250 |
NEMA Configuration: | Non-Nema |
Color: | Black |
Volts AC: | 600 |
Amps: | 50 |
Type: | Grounding, Connector |
NEMA Configuration: | Non-Nema |
Volts AC: | 600 |
Volts DC: | 250 |
Color: | Black |
Amps: | 50 |
Customer Reviews
No reviews for this product
(0)