Inlet with Cover

Item #: 518914
Cat #: 68W74
UPC: 078477519370
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 125/250 Volt, NEMA L14-30, 3p, 4w, Ip66 Rated Cover, Grounding, Corrosion Resistant, Wetguard, Single Locking Inlet, Yellow

Overview

30 Amp, 125/250 Volt, NEMA L14-30, 3p, 4w, Ip66 Rated Cover, Grounding, Corrosion Resistant, Wetguard, Single Locking Inlet, Yellow
30 Amp, 125/250 Volt, NEMA L14-30, 3P, 4W, IP66 Rated Cover, Grounding, Corrosion Resistant, Wetguard, Single Locking Inlet, Yellow
Also known as: 078477519370, 68W74

Specifications

IP/NEMA Rating: IP66
Type: Cover, Inlet
Amps: 30
NEMA Configuration: 1-15P
Color: Yellow
IP/NEMA Rating: IP66
Amps: 30
Color: Yellow
Type: Cover, Inlet
NEMA Configuration: 1-15P

Customer Reviews

No reviews for this product
(0)