LKG FLG RCPT, 3P3W, 10A 250V/15A125V

Item #: 20977
Cat #: HBL7557
UPC: 783585237664
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Receptacle, 10A 250V/15A 125V, 3-Pole 3-Wire Non Grounding, Non-NEMA, Screw Terminal, Steel

Overview

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Receptacle, 10A 250V/15A 125V, 3-Pole 3-Wire Non Grounding, Non-NEMA, Screw Terminal, Steel
Also known as: 783585237664, HBL7557

Specifications

Mounting: Screw
NEMA Configuration: Non-Nema
Color: Black
Mounting: Screw
Color: Black
NEMA Configuration: Non-Nema

Customer Reviews

No reviews for this product
(0)