Locking Plug, Non-NEMA, 20A, 125/250V, 3P3W

Item #: 41744
Cat #: 9965-C
UPC: 078477829578
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 3W, Locking Plug, Industrial Grade, Non-Grounding, - Black-White.

Overview

20 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 3W, Locking Plug, Industrial Grade, Non-Grounding, - Black-White.
20 Amp, 125/250 Volt, Locking Plug, Industrial Grade, Non-Grounding, Black-White
Also known as: 078477829578, 9965-C

Specifications

Volts AC: 120, 240
NEMA Configuration: Non-Nema
Color: Black/White
Amps: 20
Type: Plug, Non-Grounding
Volts AC: 120, 240
Color: Black/White
Type: Plug, Non-Grounding
NEMA Configuration: Non-Nema
Amps: 20

Customer Reviews

No reviews for this product
(0)