20 Amp Non-NEMA Twist Lock Plugs

28 Found
Hubbell-Wiring Kellems

Twist-Lock, Industrial, Male Plug, 20A 125/250V, 3-Pole 3-Wire Non

Item #: 58725
CAT #: HBL9965C
UPC: 783585037608
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Plug, Non-NEMA, 20A, 3PH 120/208V, Black/White

Item #: 58804
CAT #: HBL7411C
UPC: 783585037561
Sign In or Register to view pricing and more.
Leviton

Locking Plug, Non-NEMA, 20A, 125/250V, 3P3W

Item #: 41744
CAT #: 9965-C
UPC: 078477829578
Sign In or Register to view pricing and more.
Woodhead

Watertight Locking Plug, 20A, 120/208V, Non-NEMA

Item #: 81736
CAT #: 26W09
UPC: 786788712914
Sign In or Register to view pricing and more.
Leviton

Locking Plug, Non-NEMA, 20A, 120/208V, 4P4W

Item #: 41687
CAT #: 7411-C
UPC: 078477829691
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG PLUG, 20A 250V/10A 600V, 4P5W

Item #: 53621
CAT #: HBL3521C
UPC: 783585039916
Sign In or Register to view pricing and more.
Leviton

Ind/lkg Plug

Item #: 590410
CAT #: 9965-GC
UPC: 078477829561
Sign In or Register to view pricing and more.
Pass & Seymour

TURNLOK PLUG 3-WIRE 20A 125/250V B&W

Item #: 49176
CAT #: 7311-SS
UPC: 785007731118
Sign In or Register to view pricing and more.
Woodhead

SUPER-SAFEWAY PLUG NON-NEMA 20A125/250V

Item #: 324190
CAT #: 2608
UPC: 786788704902
Sign In or Register to view pricing and more.
Leviton

Ind/lkg Plug

Item #: 363929
CAT #: 7411-GC
UPC: 078477829684
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG PLUG, CM, 3P3W, 20A 125/250V, YL

Item #: 446812
CAT #: HBL99CM65C
UPC: 783585037646
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG PLUG, 3P4W, 20A 3PH 250V, BK

Item #: 58784
CAT #: HBL7411GCB
UPC: 783585037578
Sign In or Register to view pricing and more.
Woodhead

Locking Plug, 20A, 125V, Wetguard, 3P3W

Item #: 274305
CAT #: 26W08
UPC: 786788712907
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

H/LOCK PLUG, 2P3W, 20A 125V HOSP USE

Item #: 262917
CAT #: HBL23004HG
UPC: 783585015736
Sign In or Register to view pricing and more.
Leviton

#2cd_lkg Recpt

Item #: 530822
CAT #: 7410-BG
UPC: 078477821626
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

H/LOCK PLUG, 2P3W, 20A 125V HOSP USE

Item #: 52092
CAT #: HBL23014HGB
UPC: 783585015620
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Twist-Lock, Industrial, Male Plug, 20A 125/250V, 3-Pole 3-Wire Non

Twist-Lock, Industrial, Male Plug, 20A 125/250V, 3-Pole 3-Wire Non Grounding, Non-NEMA, Screw Terminal
Item #: 58725
CAT #: HBL9965C
UPC: 783585037608
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Plug, Non-NEMA, 20A, 3PH 120/208V, Black/White

TwistLock Locking Plug, Non-NEMA, 20 Amp, 3-Phase 120/208 Volt, 4-Pole 4-Wire Non-Grounding, Screw Terminal, Black/White
Item #: 58804
CAT #: HBL7411C
UPC: 783585037561
Sign In or Register to view pricing and more.
Leviton

Locking Plug, Non-NEMA, 20A, 125/250V, 3P3W

20 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 3W, Locking Plug, Industrial Grade, Non-Grounding, - Black-White.
Item #: 41744
CAT #: 9965-C
UPC: 078477829578
Sign In or Register to view pricing and more.
Woodhead

Watertight Locking Plug, 20A, 120/208V, Non-NEMA

Watertight Locking Plug, 20A, 120/208V, Non-NEMA
Item #: 81736
CAT #: 26W09
UPC: 786788712914
Sign In or Register to view pricing and more.
Leviton

Locking Plug, Non-NEMA, 20A, 120/208V, 4P4W

20 Amp, 120/208 Volt 3-Phase, NEMA Non-NEMA, 4P, 4W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.
Item #: 41687
CAT #: 7411-C
UPC: 078477829691
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG PLUG, 20A 250V/10A 600V, 4P5W

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Male Plug, 20A 250V/10A 600V AC, 4-Pole 5-Wire Grounding, Non-NEMA,Screw Terminal, Black and White
Item #: 53621
CAT #: HBL3521C
UPC: 783585039916
Sign In or Register to view pricing and more.
Leviton

Ind/lkg Plug

20 Amp-250 Volt/10 Amp-600 Vac, 3-pole, 4-wire. Locking Plug, Non-NEMA, Spec-grade, Grounding.
Item #: 590410
CAT #: 9965-GC
UPC: 078477829561
Sign In or Register to view pricing and more.
Pass & Seymour

TURNLOK PLUG 3-WIRE 20A 125/250V B&W

PAS TURNLOK PLUG IP20 20A
Item #: 49176
CAT #: 7311-SS
UPC: 785007731118
Sign In or Register to view pricing and more.
Woodhead

SUPER-SAFEWAY PLUG NON-NEMA 20A125/250V

Super-Safeway« Plug with Locking Blade, 3 Pole/3 Wire, Non-NEMA, 250V, Cord Grip Body Size F3
Item #: 324190
CAT #: 2608
UPC: 786788704902
Sign In or Register to view pricing and more.
Leviton

Ind/lkg Plug

20 Amp-250 Volt/10 Amp-600 Vac. 3-pole, 4-wire. Locking Plug Non-NEMA Spec Grade.
Item #: 363929
CAT #: 7411-GC
UPC: 078477829684
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG PLUG, CM, 3P3W, 20A 125/250V, YL

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Male Plug, 20A 125/250V, 3-Pole 3-Wire Non Grounding, Non-NEMA, ScrewTerminal, Yellow
Item #: 446812
CAT #: HBL99CM65C
UPC: 783585037646
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG PLUG, 3P4W, 20A 3PH 250V, BK

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Male Plug, 20A 3-Phase 250V AC, 3-Pole 4-Wire Grounding, Non-NEMA, ScrewTerminal, Black and White
Item #: 58784
CAT #: HBL7411GCB
UPC: 783585037578
Sign In or Register to view pricing and more.
Woodhead

Locking Plug, 20A, 125V, Wetguard, 3P3W

20 Amp, 125 Volt, Non-NEMA, 3P, 3W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.
Item #: 274305
CAT #: 26W08
UPC: 786788712907
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

H/LOCK PLUG, 2P3W, 20A 125V HOSP USE

Hubbell Wiring Device Kellems, Locking Devices, Hubbellock, HospitalUse, Male Plug, 20A 125V, 2-Pole 3-Wire Grounding, Non-NEMA, ScrewTerminal, Metallic Body, Epoxy Filled, with Rubber Cord Grip
Item #: 262917
CAT #: HBL23004HG
UPC: 783585015736
Sign In or Register to view pricing and more.
Leviton

#2cd_lkg Recpt

Lev 7410-bg Lkg Rcpt-4w20a250 /10a
Item #: 530822
CAT #: 7410-BG
UPC: 078477821626
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

H/LOCK PLUG, 2P3W, 20A 125V HOSP USE

Hubbell Wiring Device Kellems, Locking Devices, Hubbellock, HospitalUse, Male Plug, 20A 125V, 2-Pole 3-Wire Grounding, Non-NEMA, ScrewTerminal, Black and White
Item #: 52092
CAT #: HBL23014HGB
UPC: 783585015620
Sign In or Register to view pricing and more.
Page 1 of 2
28 Items found