Twist-Lock, Industrial, Male Plug, 30A 125/250V, 3-Pole 3-Wire Non
Item #:
53750
Cat #:
HBL3331C
UPC:
783585039817
Sign In or Register to view pricing and more.
Documents & Guides
Twist-Lock, Industrial, Male Plug, 30A 125/250V, 3-Pole 3-Wire Non Grounding, Non-NEMA, Screw Terminal
Overview
Twist-Lock, Industrial, Male Plug, 30A 125/250V, 3-Pole 3-Wire Non Grounding, Non-NEMA, Screw Terminal
The Hubbell HUBHBL3331C Twist-Lock® plug features a ribbed nylon housing that provides a secure grip and impact and chemical resistance. A superior cord grip design protects terminations from excess strain and a clear, funnel shaped wire entry makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.
Also known as: 783585039817, HBL3331C
Specifications
Type: | Grounding, Plug |
NEMA Configuration: | Non-Nema |
Color: | Black/White |
Amps: | 30 |
Volts AC: | 250, 125 |
Type: | Grounding, Plug |
Color: | Black/White |
Volts AC: | 250, 125 |
NEMA Configuration: | Non-Nema |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)