30 Amp Non-NEMA Twist Lock Plugs

33 Found
Hubbell-Wiring Kellems

Locking Plug, 30A, 600V, Non-Nema, 3P4W

Item #: 54368
CAT #: HBL21415B
UPC: 783585017273
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Plug, Non-NEMA, 30A, 3PH 480V, 3P4W, Red

Item #: 54387
CAT #: HBL20445B
UPC: 783585017266
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG PLUG, 30A 120/208V, 4P4W

Item #: 53709
CAT #: HBL3431C
UPC: 783585039879
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Twist-Lock, Elastogrip, Male, 20A 3-Phase 480V, 3-Pole 4-Wire, L16-

Item #: 803375
CAT #: HBL26W76
UPC: 783585131641
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Twist-Lock, Industrial, Male Plug, 30A 125/250V, 3-Pole 3-Wire Non

Item #: 53750
CAT #: HBL3331C
UPC: 783585039817
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Plug, Non-NEMA, 30A 3PH 250V, 3P4W, Black/White

Item #: 53691
CAT #: HBL3431GCB
UPC: 783585039886
Sign In or Register to view pricing and more.
Leviton

30 Amp, 120/208V, Non-NEMA Locking Plug

Item #: 197347
CAT #: 3431-C
UPC: 078477816981
Sign In or Register to view pricing and more.
Woodhead

Locking Non-NEMA Plug, 20A, 120/208V, Watertite, 4P4W

Item #: 58246
CAT #: 28W09
UPC: 786788712938
Sign In or Register to view pricing and more.
Pass & Seymour

PLUG 4W30A 120/208V T/L

Item #: 116339
CAT #: L1830-P
UPC: 785007183047
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Plug Powerlock 30A/600VAC 20A/250VDC3P4W

Item #: 1073456
CAT #: AHPL20415N
UPC: 032664747380
Sign In or Register to view pricing and more.
Woodhead

Super-safeway Plug Non-NEMA 30a120/208v

Item #: 645806
CAT #: 2809
UPC: 786788704933
Sign In or Register to view pricing and more.
Woodhead

SUPER-SAFEWAY PLUG

Item #: 98890
CAT #: 2808
UPC: 786788704926
Sign In or Register to view pricing and more.
Leviton

Ind/lkg Plug

Item #: 43728
CAT #: 3331-GC
UPC: 078477816837
Sign In or Register to view pricing and more.
Leviton

30 Amp, 250/600 Volts, Non-NEMA Locking Plug

Item #: 43709
CAT #: 3431-GC
UPC: 078477816974
Sign In or Register to view pricing and more.
Leviton

Ind/lkg Plug

Item #: 331079
CAT #: 3331-C
UPC: 078477816820
Sign In or Register to view pricing and more.
Woodhead

Super-safeway Plug NEMA L22-30 30a3-phas

Item #: 409247
CAT #: 2882
UPC: 786788706388
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Plug, 30A, 600V, Non-Nema, 3P4W

Locking Plug, 30A @ 600V, 20A @ 250V, Non-Nema, 3P4W, Hubbellock, Nylon, Thermoplastic Interior, .70" - 1.2" Cord Range, Black.
Item #: 54368
CAT #: HBL21415B
UPC: 783585017273
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Plug, Non-NEMA, 30A, 3PH 480V, 3P4W, Red

Locking Devices, Hubbellock, Industrial, Male Plug, 30 Amp, 3-Phase 480 Volts, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Red
Item #: 54387
CAT #: HBL20445B
UPC: 783585017266
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG PLUG, 30A 120/208V, 4P4W

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Male Plug, 30A 3-Phase 120/208VAC, 4-Pole 4-Wire Non-Grounding, Non-NEMA, Screw Terminal, Black and White
Item #: 53709
CAT #: HBL3431C
UPC: 783585039879
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Twist-Lock, Elastogrip, Male, 20A 3-Phase 480V, 3-Pole 4-Wire, L16-

Twist-Lock, Elastogrip, Male, 20A 3-Phase 480V, 3-Pole 4-Wire, L16-20P, Screw, Yellow, Water/Dust-Tight
Item #: 803375
CAT #: HBL26W76
UPC: 783585131641
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Twist-Lock, Industrial, Male Plug, 30A 125/250V, 3-Pole 3-Wire Non

Twist-Lock, Industrial, Male Plug, 30A 125/250V, 3-Pole 3-Wire Non Grounding, Non-NEMA, Screw Terminal
Item #: 53750
CAT #: HBL3331C
UPC: 783585039817
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Plug, Non-NEMA, 30A 3PH 250V, 3P4W, Black/White

TwistLock, Locking Plug, Non-NEMA, 30Amp 3-Phase 250 Volt, 3-Pole 4-Wire Grounding, Black/White
Item #: 53691
CAT #: HBL3431GCB
UPC: 783585039886
Sign In or Register to view pricing and more.
Leviton

30 Amp, 120/208V, Non-NEMA Locking Plug

30 Amp, 120/208 Volt 3-Phase, NEMA Non-NEMA, 4P, 4W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.
Item #: 197347
CAT #: 3431-C
UPC: 078477816981
Sign In or Register to view pricing and more.
Woodhead

Locking Non-NEMA Plug, 20A, 120/208V, Watertite, 4P4W

Non-NEMA 30a 120/208vneotex? Rubber - Yellow
Item #: 58246
CAT #: 28W09
UPC: 786788712938
Sign In or Register to view pricing and more.
Pass & Seymour

PLUG 4W30A 120/208V T/L

Plug 4wire 30amp 120/280volt Turnlok
Item #: 116339
CAT #: L1830-P
UPC: 785007183047
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Plug Powerlock 30A/600VAC 20A/250VDC3P4W

Eaton Arrow Hart locking plug , #12-4 AWG, 20A, 30A, Industrial, 600/250V, Black, white, Brass, Ultra grip, Non-NEMA, Three-pole, Four-wire, Nylon
Item #: 1073456
CAT #: AHPL20415N
UPC: 032664747380
Sign In or Register to view pricing and more.
Woodhead

Super-safeway Plug Non-NEMA 30a120/208v

Non-NEMA 30a 120v/208vneotex? Rubber - Yellow
Item #: 645806
CAT #: 2809
UPC: 786788704933
Sign In or Register to view pricing and more.
Woodhead

SUPER-SAFEWAY PLUG

WOO 2808 SUPER-SAFEWAY PLUG
Item #: 98890
CAT #: 2808
UPC: 786788704926
Sign In or Register to view pricing and more.
Leviton

Ind/lkg Plug

30 Amp-125 Volt/250 Volt, 2-pole, 3-wire, Grounding, Non-NEMA Locking Plug
Item #: 43728
CAT #: 3331-GC
UPC: 078477816837
Sign In or Register to view pricing and more.
Leviton

30 Amp, 250/600 Volts, Non-NEMA Locking Plug

30 Amp, 250/600 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White.
Item #: 43709
CAT #: 3431-GC
UPC: 078477816974
Sign In or Register to view pricing and more.
Leviton

Ind/lkg Plug

30 Amp, 125/250 Volt, NEMA Non-NEMA, 3p, 3w, Locking Plug,industrial Grade, Non-grounding, - Black-white
Item #: 331079
CAT #: 3331-C
UPC: 078477816820
Sign In or Register to view pricing and more.
Woodhead

Super-safeway Plug NEMA L22-30 30a3-phas

NEMA L22-30p 30a 3 Py 277/480vneotex? Rubber - Yellow
Item #: 409247
CAT #: 2882
UPC: 786788706388
Sign In or Register to view pricing and more.
Page 1 of 3
33 Items found