50 Amp Non-NEMA Twist Lock California Style Plugs
34 Found
Leviton
Locking Plug, 50A, 125/250V, California Style, 3P4W
Item #: 53276
CAT #: CS6365C
UPC: 078477326183
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 50A, 3PH 480V, California Style, 3P4W
Item #: 50803
CAT #: CS8165C
UPC: 078477326343
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 50A, 3PH 250V, California Style, 3P4W
Item #: 50826
CAT #: CS8365C
UPC: 078477326381
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Plug, 50A, 125/250V, California Style, 3P4W
Item #: 52153
CAT #: CS6365C
UPC: 783585827995
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 50A, 250V, California Style, 2P 3W
Item #: 53321
CAT #: CS8265C
UPC: 078477326060
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Plug, 50A, 3PH 250V, California Style, 3P4W
Item #: 52255
CAT #: CS8365C
UPC: 783585829128
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Plug, 50A, 250V, California Style, 2P3W
Item #: 52361
CAT #: CS8265C
UPC: 783585828480
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
LKG PLG, 50A 125/250V,
Item #: 138082
CAT #: CS6365L
UPC: 783585320694
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 50A, 480V, California Style, 2P3W
Item #: 53143
CAT #: CS8465C
UPC: 078477326169
Sign In or Register to view pricing and more.
Eaton Arrow Hart
Plug 50A 125/250V 3P4W H/L Nylon BK
Item #: 721760
CAT #: CS6365EX
UPC: 032664663888
Sign In or Register to view pricing and more.
Woodhead
50 Amp, 480V AC, 3PH California Style
Item #: 57602
CAT #: CS81W65
UPC: 786788014681
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Plug, 50A, 125V, California Style, 2P3W
Item #: 52195
CAT #: CS6361C
UPC: 783585827957
Sign In or Register to view pricing and more.
Pass & Seymour
Locking Plug, 50A, 125/250V, California Style, 3P4W
Item #: 115341
CAT #: CS6365
UPC: 785007636505
Sign In or Register to view pricing and more.
Pass & Seymour
Locking Plug, 50A, 3PH 250V, California Style, 3P4W
Item #: 49132
CAT #: CS8365
UPC: 785007836509
Sign In or Register to view pricing and more.
Woodhead
Watertite Connector - 50 Amp 2p3w50a/250
Item #: 142320
CAT #: CS82W64
UPC: 786788014605
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 50A, 125V, California Style, 2P3W
Item #: 399986
CAT #: CS6361C
UPC: 078477326022
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 50A, 125/250V, California Style, 3P4W
50 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding, California Style - Black/White
Item #: 53276
CAT #: CS6365C
UPC: 078477326183
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 50A, 3PH 480V, California Style, 3P4W
50 Amp, 480 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding, California Style - Black/White
Item #: 50803
CAT #: CS8165C
UPC: 078477326343
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 50A, 3PH 250V, California Style, 3P4W
50 Amp, 250 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding, California Style - Black/White
Item #: 50826
CAT #: CS8365C
UPC: 078477326381
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Plug, 50A, 125/250V, California Style, 3P4W
Locking Devices, Twistlock, Industrial, Male Plug, 50a, 125/250v 3-Pole, 4-wire Grounding, Non-NEMA, Screw Terminal, Black And White
Item #: 52153
CAT #: CS6365C
UPC: 783585827995
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 50A, 250V, California Style, 2P 3W
50 Amp, 250 Volt, NEMA Non-NEMA, 2P, 3W, Locking Plug, Industrial Grade, Grounding, California Style - Black-White.
Item #: 53321
CAT #: CS8265C
UPC: 078477326060
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Plug, 50A, 3PH 250V, California Style, 3P4W
50 Amp, 250 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding, California Style - Black-White.
Item #: 52255
CAT #: CS8365C
UPC: 783585829128
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Plug, 50A, 250V, California Style, 2P3W
Locking Plug, Industrial Grade, 50 Amp, 250 Volt, Non-NEMA, 2P3W, Grounding, California Style, Black-White.
Item #: 52361
CAT #: CS8265C
UPC: 783585828480
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
LKG PLG, 50A 125/250V,
HUB CS6365L LKG PLG, 50A 125/250V,
Item #: 138082
CAT #: CS6365L
UPC: 783585320694
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 50A, 480V, California Style, 2P3W
50 Amp, 480, NEMA Non-NEMA, 2P, 3W, Locking Plug, Industrial Grade, Grounding, California Style - Black-White.
Item #: 53143
CAT #: CS8465C
UPC: 078477326169
Sign In or Register to view pricing and more.
Eaton Arrow Hart
Plug 50A 125/250V 3P4W H/L Nylon BK
Eaton locking plug, #10-6 AWG, 50A, Industrial, 125/250V, Back wiring, Black, red, Non-NEMA, Three-pole, Four-wire, Nylon, 0.44 to 1.25 in, California standard
Item #: 721760
CAT #: CS6365EX
UPC: 032664663888
Sign In or Register to view pricing and more.
Woodhead
50 Amp, 480V AC, 3PH California Style
50 Amp, 480V AC, 3-Phase NEMA Non-NEMA, 3P, 4W, Yellow & White Locking Plug, Industrial Grade, Grounding, California Style, Wetguard - Yellow.
Item #: 57602
CAT #: CS81W65
UPC: 786788014681
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Plug, 50A, 125V, California Style, 2P3W
50 Amp, 125 Volt, NEMA Non-NEMA, 2p, 3w, Locking Plug, industrial Grade, Grounding, California Style - Black-white
Item #: 52195
CAT #: CS6361C
UPC: 783585827957
Sign In or Register to view pricing and more.
Pass & Seymour
Locking Plug, 50A, 125/250V, California Style, 3P4W
Locking Devices, Twistlock, Industrial, Male Plug, 50a, 125/250v 3-Pole, 4-wire Grounding, Non-NEMA, Screw Terminal, Black And White
Item #: 115341
CAT #: CS6365
UPC: 785007636505
Sign In or Register to view pricing and more.
Pass & Seymour
Locking Plug, 50A, 3PH 250V, California Style, 3P4W
50 Amp, 250 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Spec Grade, Grounding, California Style - Black-White.
Item #: 49132
CAT #: CS8365
UPC: 785007836509
Sign In or Register to view pricing and more.
Woodhead
Watertite Connector - 50 Amp 2p3w50a/250
Watertite? 2p3w 50a/250vnon-NEMA California Style
Item #: 142320
CAT #: CS82W64
UPC: 786788014605
Sign In or Register to view pricing and more.
Leviton
Locking Plug, 50A, 125V, California Style, 2P3W
50 Amp, 125 Volt, NEMA Non-NEMA, 2p, 3w, Locking Plug,industrial Grade, Grounding, California Style - Black-white
Item #: 399986
CAT #: CS6361C
UPC: 078477326022
Sign In or Register to view pricing and more.